Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Thermo Scientific Muffle Furnaces   

Thermo Scientific Thermolyne Extra Large Chamber Muffle Furnace; 2765

YO-33900-20
Loading price...

Call for availability.
Qty

  • Triple your already large working area simply by adding shelves
  • Highly efficient ceramic fiber insulation surrounds the chamber for maximum energy efficiency
  • Digital LED lets you view actual and set temperatures
This new eight-segment (four ramp, four dwell) programmable muffle furnace offers 2765 cu-in of heated chamber! Simply slide in the two shelves (included) to triple your working area. Heating elements located on sides, top, and bottom of the chamber provide excellent temperature uniformity as well as minimum chamber temperature gradient.

The muffle furnace has safety features that protect your samples as well as the operator. Overtemperature protection cuts off power to the heating elements when the chamber temperature exceeds the set point; door safety switch shuts off the power to the heating elements whenever the door is opened. A 1" diameter vent at the top of the furnace removes contaminants and moisture. The furnace also features a 3/8" diameter port for an external temperature measuring device and an air inlet port for purging.
Product Type Muffle Furnaces
Maximum temperature (º C) 1093
Maximum temperature (º F) 1999
Rise time 151 min at 1000°C
Temp uniformity ±2.0°C at 100°C
Chamber size (" H) 14
Chamber size (" D) 14
Manufacturer number F30428C-80
Power (VAC) 208
Power (Hz) 50/60
Model F30428C-80
Brand Thermo Scientific Thermolyne

Accessories
Qty/Price
Availability

EACH

Call for availability.




Technical Resources
 
Related Products for Thermo Scientific Thermolyne Extra Large Chamber Muffle Furnace; 2765
Image
  Product Detail
SKU

Thermo Scientific Thermolyne Atmosphere-Controlled Programmable Muffle (F6028C-60-80)

Category: Thermo Scientific Muffle Furnaces
Description: Thermo Scientific Thermolyne Atmosphere-Controlled Muffle Furnaces
Brand: Thermo Scientific Thermolyne
Model Number: F6028C-60-80


Thermo Scientific Thermolyne Atmosphere-Controlled Programmable Muffle (F6020C-33-60-80)

Category: Thermo Scientific Muffle Furnaces
Description: Thermo Scientific Thermolyne Atmosphere-Controlled Muffle Furnaces
Brand: Thermo Scientific Thermolyne
Model Number: F6020C-33-60-80


Thermo Scientific Thermolyne Benchtop Muffle Furnace with 120 cu in ch (F47915)

Category: Thermo Scientific Muffle Furnaces
Description: Thermo Scientific Thermolyne Benchtop Muffle Furnaces
Brand: Thermo Scientific Thermolyne
Model Number: F47915


Thermo Scientific Thermolyne Benchtop Muffle Furnace with 120 cu in ch (F47910-33)

Category: Thermo Scientific Muffle Furnaces
Description: Thermo Scientific Thermolyne Benchtop Muffle Furnaces
Brand: Thermo Scientific Thermolyne
Model Number: F47910-33


Thermo Scientific Thermolyne Benchtop Muffle Furnace with 350 cu in ch (F48015-60)

Category: Thermo Scientific Muffle Furnaces
Description: Thermo Scientific Thermolyne Benchtop Muffle Furnaces
Brand: Thermo Scientific Thermolyne
Model Number: F48015-60


Thermo Scientific Thermolyne Benchtop Muffle Furnace with 120 cu in ch (F47925-80)

Category: Thermo Scientific Muffle Furnaces
Description: Thermo Scientific Thermolyne Benchtop Muffle Furnaces
Brand: Thermo Scientific Thermolyne
Model Number: F47925-80


Thermo Scientific Thermolyne Benchtop Muffle Furnace with 350 cu in ch (F48010-33)

Category: Thermo Scientific Muffle Furnaces
Description: Thermo Scientific Thermolyne Benchtop Muffle Furnaces
Brand: Thermo Scientific Thermolyne
Model Number: F48010-33


Thermo Scientific Thermolyne Benchtop Muffle Furnace with 350 cu in ch (F48020-33)

Category: Thermo Scientific Muffle Furnaces
Description: Thermo Scientific Thermolyne Benchtop Muffle Furnaces
Brand: Thermo Scientific Thermolyne
Model Number: F48020-33


Thermo Scientific Thermolyne Compact Benchtop Muffle Furnace; 76 cu in (FB1315M)

Category: Thermo Scientific Muffle Furnaces
Description: Thermo Scientific Thermolyne Compact Benchtop Muffle Furnaces
Brand: Thermo Scientific Thermolyne
Model Number: FB1315M


Thermo Scientific Thermolyne Compact Benchtop Muffle Furnace; 76 cu in (FB1310M-33)

Category: Thermo Scientific Muffle Furnaces
Description: Thermo Scientific Thermolyne Compact Benchtop Muffle Furnaces
Brand: Thermo Scientific Thermolyne
Model Number: FB1310M-33


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews