Subtotal =  
Items =  
View Cart
Welcome
Home  >  Thin Layer Chromatography (TLC)   

Analtech CycloGraph™ I TLC System (YO-34106-00)

YO-34106-00
Loading price...

Call for availability.
Qty

  • Put a new spin on preparative chromatography — separate large-volume samples in 20 minutes or less
  • Simple fraction collection of up to four grams of sample material
  • Rotors are reusable up to 40 runs
CycloGraph enhances conventional TLC methods with centrifugal force. Perform your large-sample separations in 20 minutes – with no band scraping. TLC fractions spin-elute off the rotor edge into the radial trough and are funneled to your collection vessel. Reusable rotors are available with four adsorbent thicknesses. Save time and eliminate solvent transitions by alternating dried rotors. Pre-scraped rotors are ready for use straight from the box. Readily distinguish fraction bands using top-mounted UV light and rotors containing UV254 indicator. An adjustable pump (0 to 15mL/min) precisely delivers solvent to inner rotor for continuous elution. Variable-speed motor and precision-made rotors produce optimal elution conditions and wobble-free operation.
What
Brand CycloGraph

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.




Technical Resources
 
Related Products for Analtech CycloGraph™ I TLC System (YO-34106-00)
Image
  Product Detail
SKU

Prescraped 2000 micron rotor for CycloGraph Chromatography System (YO-34106-22)

Category: Thin Layer Chromatography (TLC)
Description: Analtech CycloGraph I TLC System
Brand: CycloGraph


Prescraped 4000 micron rotor for CycloGraph Chromatography System (YO-34106-24)

Category: Thin Layer Chromatography (TLC)
Description: Analtech CycloGraph I TLC System
Brand: CycloGraph


Prescraped 6000 micron rotor for CycloGraph Chromatography System (YO-34106-26)

Category: Thin Layer Chromatography (TLC)
Description: Analtech CycloGraph I TLC System
Brand: CycloGraph


Prescraped 8000 micron rotor for CycloGraph Chromatography System (YO-34106-28)

Category: Thin Layer Chromatography (TLC)
Description: Analtech CycloGraph I TLC System
Brand: CycloGraph


Embryo manipulation system (YO-02894-00)

Category: Electroporation Systems
Description: BTX Electro Cell Fusion Systems
Brand: BTX


Spacer Set for Cole-Parmer Vertical Slab Gel Systems; 14.5 cm Height, (YO-28573-00)

Category: Cole-Parmer Adjustable Height Single and Dual Vertical Gel Systems
Description: Cole-Parmer Vertical Slab Gel Spacer Set for Height-adjustable units
Brand: Cole-Parmer


Cole-Parmer Gear Pump System, Benchtop Analog Drive, 0.092 mL/rev, 115 (YO-74013-00)

Category: Gear Pump Systems/Skids
Description: Cole-Parmer Benchtop Analog Gear Pump Drive Systems
Brand: Cole-Parmer


Cole-Parmer Gear Pump System, Benchtop Digital Drive, 0.092 mL/rev, 11 (YO-74014-00)

Category: Gear Pump Systems/Skids
Description: Cole-Parmer Benchtop Digital Gear Pump Drive Systems
Brand: Cole-Parmer


Soxhlet extraction glassware systems, 25 mL (YO-99036-00)

Category: Extraction Apparatus
Description: Soxhlet Extraction Systems
Brand: Cole-Parmer


Fluidized sand bath systems; temperature range; 50-600°C; 117V; 2x (YO-01184-00)

Category: Waterless Bead/Sand Baths
Description: Fluidized Sand Bath Systems
Brand: Techne


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews