Home  >  Media Bottles >
  

Pyrex Brand 1395 media storage bottle w/screw cap, 2 L

YO-34514-26
Loading price...

Usually ships in 14 days or sooner.
Qty

  • Media storage, screw cap
These heavy duty bottles can be used for storage as well as mixing and sampling. Each bottle includes a linerless, one-piece autoclavable polypropylene plug seal cap with drip-free pouring rings.Optional red PBT caps and red ETFE pouring rings are available for dry heat sterilization (180ºC). Glass bead indicates full capacity line on 100-mL through 2-L size. Bottles have permanent white enamel graduations and marking spots.
Color-coded polypropylene caps are available in orange, green, purple, red, and light gray. Thread size: GL45. Thread size on 25-mL bottle: GL25;thread size on 50-mL bottle: GL32. Neck ID on 25-mL bottle: 14.5mm; neck ID on 50-mL bottle: 16.5mm; neck ID on 100-mL to 10-L bottle: 29mm.
Caution: Bottles larger than 2 L should not be used under vaccum pressure, as breakage may occur. Do not tighten caps immediately after autoclaving. Replacement caps and pouring rings are not available for the 25-mL and 50-mL sizes. A pouring ring is not included on 25-mL size.
Product Type Media bottles
Graduation range 400 to 1800 mL
Graduation interval (mL) 200
Material Glass
Neck ID (mm) 29 mm ID
Capacity (Liters) 2
Capacity (mL) 2000
Bottom OD (in.) 5-3/8" (13.6 cm)
Qty/cs 4
Autoclavable Yes
Model 1395-2L
Brand Pyrex
Manufacturer number 1395-2L

Accessories
Qty/Price
Availability

PACKAGE

Usually ships in 14 days or sooner.

CASE of 20

Usually ships in 14 days or sooner.

CASE of 20

Usually ships in 14 days.
Grey membrane caps
YO-34514-54

CASE of 10

Call for availability.

CASE of 10

Usually ships in 14 days or sooner.

CASE of 50

Usually ships in 14 days or sooner.

CASE of 50

Call for availability.




Technical Resources
 
Related Products for Pyrex Brand 1395 media storage bottle w/screw cap, 2 L
Image
  Product Detail
SKU

Pyrex Brand 1395 media storage bottle w/screw cap, 25 mL

Category: Media Bottles
Description: Pyrex Brand 1395 Media Bottles
Brand: Pyrex


Pyrex Brand 1395 media storage bottle w/screw cap, 50 mL

Category: Media Bottles
Description: Pyrex Brand 1395 Media Bottles
Brand: Pyrex


Pyrex Brand 1395 media storage bottle w/screw cap, 100 mL

Category: Media Bottles
Description: Pyrex Brand 1395 Media Bottles
Brand: Pyrex


Pyrex Brand 1395 media storage bottle w/screw cap, 250 mL

Category: Media Bottles
Description: Pyrex Brand 1395 Media Bottles
Brand: Pyrex


Pyrex Brand 1395 media storage bottle w/screw cap, 500 mL

Category: Media Bottles
Description: Pyrex Brand 1395 Media Bottles
Brand: Pyrex


Pyrex Brand 1395 media storage bottle w/screw cap, 1 L

Category: Media Bottles
Description: Pyrex Brand 1395 Media Bottles
Brand: Pyrex


Pyrex Brand 1395 media storage bottle w/screw cap, 5 L

Category: Media Bottles
Description: Pyrex Brand 1395 Media Bottles
Brand: Pyrex


Pyrex Brand 1395 media storage bottle w/screw cap, 10 L

Category: Media Bottles
Description: Pyrex Brand 1395 Media Bottles
Brand: Pyrex


Pyrex Brand 51395 graduated media storage bottle, 100 mL

Category: Media Bottles
Description: Pyrex Brand 51395 Media Bottles
Brand: Pyrex


Pyrex Brand 51395 graduated media storage bottle, 250 mL

Category: Media Bottles
Description: Pyrex Brand 51395 Media Bottles
Brand: Pyrex


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Are there brown or amber colored bottles available?
    Asked on 12/11/2012 by Larry from The Jackson Lab, bar harbor maine

    1 answer

    • STAFF EXPERT

      A:

      The part number for this this bottle in Amber (Low Actinic) glass is NCI 00184HM.

      Answered on 12/12/2012 by Jay from Customer Service
Displaying question 1

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought