Burette, Class A, 50mL (17054F-50)

YO-34541-04
Loading price...

Usually ships in 14 days or sooner.
Qty

  • Includes a Certificate of Graduation Accuracy
Designed from ASTM E287-Class A requirements, this self-zeroing burette is permanantly marked with an individual serial number. Filling is completed thru the (insert image P/S) stopcock and accepts 1/4" ID flexible tubing for filling tube and overflow tube. Graduations are in black enamel.
Product Type Class A Burettes
Capacity (mL) 50
Subdivisions (mL) 0.1
Tolerance ±0.05 mL
Brand Kimax
Model 17054F-50
Manufacturer number 17054F-50

Calibrations
Qty/Price
Availability

EACH
Usually ships in 27 days.




Technical Resources
 
Related Products for Burette, Class A, 50mL (17054F-50)
Image
  Product Detail
SKU

Burette, Class A 10mL (17054F-10)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax


Burette, Class A, 25mL (17054F-25)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax


Burette, Class A, 100mL (17054F-100)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax


Burette, Class B, 50mL (2122A-50)

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2122 Economy Grade Burettes
Brand: Pyrex


KIMAX Shellback burettes with dust cap 50 ml

Category: Glass and Plastic Burettes
Description: KIMAX Shellbach Burettes
Brand: Limax


Thermo Scientific Nalgene ® Automatic self-zeroing burette; capacity, 50mL; subdivisions, 0.1mL; reservoir, 1000mL

Category: Glass and Plastic Burettes
Description: Thermo Scientific Nalgene Automatic Self-Zeroing Burettes
Brand: Thermo Scientific Nalgene


Automatic self-zeroing, self-supporting burette; capacity, 50mL; subdivision, 0.1mL; reservoir, 1000mL

Category: Glass and Plastic Burettes
Description: Automatic Self-Zeroing, Self-Supporting Burettes
Brand: Guaranteed In Stock Program


PyrexBrand 3023 Cylinders, Class A, To Deliver, 50 ml

Category: Glass Graduated Cylinders
Description: PyrexBrand 3023 Cylinders
Brand: Pyrex


PyrexBrand 3023 Cylinders, Class A, To Deliver, 50 ml, 18/cs

Category: Glass Graduated Cylinders
Description: PyrexBrand 3023 Cylinders
Brand: Pyrex


PyrexBrand 3026 Cylinder, Class A, To Deliver, 50 ml

Category: Glass Graduated Cylinders
Description: Pyrex Brand 3026 Cylinders
Brand: Pyrex


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    If I do not have a squeeze bottle, how can I fill a chemical solution through a filling tube to the burette shown the above? Do you sell the whole set of the squeeze bottle including a cover with a hole and a filling tube? Thank you.
    Asked on 3/20/2014 by Charlie from Avery Island, LA 70513

    1 answer

    • STAFF EXPERT

      A:

      Please have a look at the 06209-30 includes the 50 mL burette, cover, squeeze bottle with closure, and 3 feet of vinyl tubing

      Answered on 3/20/2014 by Polo from Technical Support
  • Q:

    Hello,
    Can someone please provide me some specifications on this glass burette? Below are the specs I am interested in:
    - Outer diameter of the burette
    - Inner diameter of the burette
    - Size tubing that will fit on both bottom connections for filling

    Thanks!
    Asked on 1/8/2014 by Hollie

    1 answer

    • STAFF EXPERT

      A:

      The ID is 10.8mm and the OD is 13.4mm. The filling tube fits 1/4" ID flexible tubing

      Answered on 1/10/2014 by Polo from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
KimaxBurette, Class A, 50mL
 
5.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent and easy to use!

By Mandee

from Fort Wayne, IN

About Me Lab Assistant

Verified Buyer

Pros

  • Accurate
  • Clear Markings
  • Easy To Use
  • Sturdy

Cons

    Best Uses

    • In The Lab
    • Research

    Comments about Kimax Burette, Class A, 50mL:

    The subdivision are easier to use than most burettes.

    Displaying review 1

    Back to top

    Customers Who Bought This Item Also Bought

    Burette, Class A, 50mL (17054F-50)
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Burette, Class A, 25mL (17054F-25)  |  Next: Burette, Class B, 100mL (2122A-100)