Econ Burette 25 ml Body Only 6pk (2116-25BO)

YO-34542-04
Loading price...

Call for availability.
Qty

  • Replacement components reduce cost
Burette components are designed to be replaced eliminating the need to purchase an entirely new burette if any part is damaged. Each burette has tooled top and bottom, white enamel graduations, and replaceable screw-thread locking PTFE stopcock. Replaceable tip end is ground to prevent tip from falling out.
Product Type Economical Burettes
Capacity (mL) 25
Model 2116-25BO
Brand Pyrex
Manufacturer number 2116-25BO

Calibrations
Qty/Price
Availability

EACH
Usually ships in 27 days.




Technical Resources
 
Related Products for Econ Burette 25 ml Body Only 6pk (2116-25BO)
Image
  Product Detail
SKU

Econ Burette 50 ml Body Only 6pk (2116-50BO)

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2116 Economical Burettes
Brand: Pyrex
Model Number: 2116-50BO


Econ Burette 25 ml 2pk (2116-25)

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2116 Economical Burettes
Brand: Pyrex
Model Number: 2116-25


Econ Burette 50 ml 2pk (2116-50)

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2116 Economical Burettes
Brand: Pyrex
Model Number: 2116-50


Thermo Scientific Nalgene ® Burette with acrylic body; capacity, 25mL; subdivisions, 0.1mL; tolerance, 0.06mL

Category: Glass and Plastic Burettes
Description: Thermo Scientific Nalgene Durable Burettes with Acrylic Body
Brand: Thermo Scientific Nalgene
Model Number: 3650-0025


Thermo Scientific Nalgene ® Burette with acrylic body; capacity, 50mL; subdivisions, 0.1mL; tolerance, 0.1mL

Category: Glass and Plastic Burettes
Description: Thermo Scientific Nalgene Durable Burettes with Acrylic Body
Brand: Thermo Scientific Nalgene
Model Number: 3650-0050


Thermo Scientific Nalgene ® Burette with acrylic body; capacity, 100mL; subdivisions, 0.2mL; tolerance, 0.2mL

Category: Glass and Plastic Burettes
Description: Thermo Scientific Nalgene Durable Burettes with Acrylic Body
Brand: Thermo Scientific Nalgene
Model Number: 3650-0100


Pyrex Large Vol Burette 500 ml (2094-500)

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2094 Large Volume Burettes
Brand: Pyrex
Model Number: 2094-500


Pyrex Brand 1395 media storage bottle w/screw cap, 25 mL

Category: Media Bottles
Description: Pyrex Brand 1395 Media Bottles
Brand: Pyrex
Model Number: 1395-25


Cole-Parmer PP Utility Funnel, 25 mL, 12/Pk

Category: Utility Funnels
Description: Cole-Parmer Utility Funnels, PP
Brand: Cole-Parmer
Model Number: FPPC52


BrandTech Seripettor Economy Dispenser, 2.5 to 25 mL

Category: Bottletop Dispensers
Description: BrandTech Seripettor Economy Dispensers
Brand: BrandTech
Model Number: 4721150


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
PYREXEcon Burette 25 ml Body Only 6pk
 
4.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

GREAT IDEA!

By ZEE

from BARTLETT, TN.

About Me Academic/Professional Researcher

Verified Buyer

Pros

  • Accurate
  • Clear Markings
  • Easy To Use

Cons

    Best Uses

    • In The Lab

    Comments about PYREX Econ Burette 25 ml Body Only 6pk:

    THE IDEA TO BE ABLE TO REPLACE JUST THE BROKEN PART IS GREAT. THE VALUE PACK IS WELL WORTH THE MONEY AND WILL SAVE THE PLANT HUNDREDS OF DOLLARS.

    Displaying review 1

    Back to top


    Econ Burette 25 ml Body Only 6pk (2116-25BO)
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Econ Burette 25 ml 2pk (2116-25)  |  Next: Econ Burette 50 ml 2pk (2116-50)