Home  >  Glass and Plastic Burettes >
  

KIMAX Shellback burettes with dust cap 25 ml

YO-34542-50
Loading price...

Call for availability.
Qty

  • Significantly increases your visibility and reading accuracy
Shellbach straight-bore burettes are designed with a blue line on a broader white band running vertically behind the scale to create an optical effect which makes the meniscus and line to appear to form a point. Read meniscus at the narrowest point of the blue line for best results. Scale is durable black ceramic enamel. PTFE stopcock and dust cap included.
Product Type Shellbach Burettes
Tolerance ±0.06 mL
Capacity (mL) 25
Model 17150F-25
Brand Limax
Manufacturer number 17150F-25

Calibrations
Qty/Price
Availability

EACH
Usually ships in 27 days.




Technical Resources
 
Related Products for KIMAX Shellback burettes with dust cap 25 ml
Image
  Product Detail
SKU

KIMAX Shellback burettes with dust cap 50 ml

Category: Glass and Plastic Burettes
Description: KIMAX Shellbach Burettes
Brand: Limax


Chemware PFA Test Tubes with Caps, 25 mL, 19 x 150 mm; 1/Pk

Category: Test Tubes
Description: Test Tubes, PFA
Brand: Lab Products


Pyrex Brand 1395 media storage bottle w/screw cap, 25 mL

Category: Media Bottles
Description: Pyrex Brand 1395 Media Bottles
Brand: Pyrex


Pyrex Brand 9825 culture tube with screw cap; 25 mL, pack of 96

Category: Test Tubes
Description: Pyrex Brand 9825 Culture Tubes
Brand: Pyrex


Pyrex Brand 9825 culture tube with screw cap; 25 mL, case of 192

Category: Test Tubes
Description: Pyrex Brand 9825 Culture Tubes
Brand: Pyrex


KIMAX flask, 25 mL, 48/CS

Category: Glass Erlenmeyer Flasks
Description: Kimax Erlenmeyer Flasks
Brand: Kimax


KIMAX filtering flask, 25 mL

Category: Glass Filtering Flasks
Description: KIMAX Filtering Flasks
Brand: Kimax


25 mL Kimax class B graduated cylinders

Category: Glass Graduated Cylinders
Description: Kimax Class B Graduated Cylinders
Brand: Kimax


25 mL Kimax class A graduated cylinder

Category: Glass Graduated Cylinders
Description: Kimax Class A Cylinder
Brand: Kimax


Burette, Class A, 25mL (17054F-25)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    how much pieces in a case?
    Asked on 3/2/2010 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      There is one burette per case.

      Answered on 3/2/2010 by Zeke from Technical Support
  • Q:

    what are the subdivisions / accuracy?
    Asked on 8/25/2009 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      The graduation interval for this burette is 0.10 mL. The tolerance is +/- 0.06 mL.

      Answered on 8/25/2009 by Jaime from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought