Home  >  Glass and Plastic Burettes >
  

KIMAX Shellback burettes with dust cap 50 ml

YO-34542-52
Loading price...

Call for availability.
Qty

  • Significantly increases your visibility and reading accuracy
Shellbach straight-bore burettes are designed with a blue line on a broader white band running vertically behind the scale to create an optical effect which makes the meniscus and line to appear to form a point. Read meniscus at the narrowest point of the blue line for best results. Scale is durable black ceramic enamel. PTFE stopcock and dust cap included.
Product Type Shellbach Burettes
Capacity (mL) 50
Tolerance ±0.10 mL
Brand Kimax
Model 17150F-25
Manufacturer number 17150F-50

Calibrations
Qty/Price
Availability

EACH
Usually ships in 27 days.




Technical Resources
 
Related Products for KIMAX Shellback burettes with dust cap 50 ml
Image
  Product Detail
SKU

KIMAX Shellback burettes with dust cap 25 ml

Category: Glass and Plastic Burettes
Description: KIMAX Shellbach Burettes
Brand: Limax


Thermo Scientific Nalgene Sample vials with snap caps, 50 mL

Category: General-Purpose Plastic Vials
Description: Thermo Scientific Nalgene Sample Vials with Snap Caps
Brand: Thermo Scientific Nalgene


PYREX Brand 4985 flask with screw cap; 50 mL, pack of 12

Category: Glass Erlenmeyer Flasks
Description: PYREX Brand 4985 Screw-Cap Erlenmeyer Flasks
Brand: Pyrex


PYREX Brand 4985 flask with screw cap; 50 mL, case of 24

Category: Glass Erlenmeyer Flasks
Description: PYREX Brand 4985 Screw-Cap Erlenmeyer Flasks
Brand: Pyrex


Centrifuge Tube Rack for 50-mL centrifuge tubes (18794)

Category: Tube Racks
Description: 50-mL Centrifuge Tube Rack
Brand: Scienceware


Round bottom tubes with screw-cap; 50-mL; glass; 12/case (8422-50)

Category: Centrifuge Tubes
Description: Round-Bottom Glass Centrifuge Tubes
Brand: Cole-Parmer


Chemware PFA Test Tubes with Caps, 50 mL, 22 x 220 mm; 1/Pk

Category: Test Tubes
Description: Test Tubes, PFA
Brand: Lab Products


Pyrex Brand 1395 media storage bottle w/screw cap, 50 mL

Category: Media Bottles
Description: Pyrex Brand 1395 Media Bottles
Brand: Pyrex


Conical bottom tubes without cap; 50-mL; glass; 12/case (8060-50)

Category: Centrifuge Tubes
Description: Conical-Bottom Glass Centrifuge Tubes
Brand: Cole-Parmer


Pyrex Brand 9825 culture tube with screw cap; 50 mL, pack of 48

Category: Test Tubes
Description: Pyrex Brand 9825 Culture Tubes
Brand: Pyrex


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    How many are in a case?
    Asked on 11/13/2013 by Moz

    1 answer

    • STAFF EXPERT

      A:

      These burettes are sold individually. 1 per case.

      Answered on 11/13/2013 by Polo from Technical Support
  • Q:

    Can I order extra PTFE stopcocks, washer-spacers, and gaskets for this model. We have another older 50 ml Kimax burette which is a different model that is now leaking and seems to be able to use this stopcock and gasket and form a seal, and we would like extra stopcocks and gaskets for both. (The other old stopcock for the old burette is orange and this new stopcock for the new Kimax burette is red).
    Asked on 6/8/2013 by Stephen from Olympia WA

    1 answer

    • STAFF EXPERT

      A:

      The PTFE stopcock can be ordered using Nci00175MR. Nut and washers are included. The stopcocks are not offered individually. They are sold in a pack of 12. If you are looking to replace a stopcock on a single burette, perhaps it would be more economical to replace the burette entirely instead of the 12 pack of stopcocks.

      Answered on 6/10/2013 by Polo from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought

KIMAX Shellback burettes with dust cap 50 ml
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: KIMAX Shellback burettes with dust cap 25 ml  |  Next: KIMAX Square Volumetric Flask, 1000mL 1/pk