Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Glass and Plastic Burettes   

PYREX Brand 2103 Burette; capacity, 50 mL; graduation interval, 0.10mL

YO-34543-23
Loading price...

Call for availability.
Qty

  • Colored scale, Class A, PTFE® stopcock plug
The capacity tolerance on these burettes is established by ASTM E-287. The burettes are calibrated in accordance with ASTM E-542. Tips are carefully drawn from accurate bore tubing to ensure proper drainage rates. Burettes have colored markings, fine sharp lines, and large, easy-to-read numbers. The stopcock barrel has a smooth micro-finish to assure leak-resistant performance. Each burette is supplied with a dust cover, and all sizes are furnished with a 2-mm bore stopcock plug.
Product Type Class A Burettes
Subdivisions (mL) 0.1
Tolerance ±0.05 mL
Capacity (mL) 50
Brand Pyrex
Manufacturer number 2103-50
Model 2103-50

Accessories
Qty/Price
Availability

PACKAGE of 12

Call for availability.
Burette brush, 16-1/2
YO-84550-61

PACKAGE of 12

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 23 days.




Technical Resources
 
Related Products for PYREX Brand 2103 Burette; capacity, 50 mL; graduation interval, 0.10mL
Image
  Product Detail
SKU

PYREX Brand 2103 Burette; capacity, 10 mL; graduation interval, 0.05mL

Category: Glass and Plastic Burettes
Description: PYREX Brand 2103 Class A Burettes
Brand: Pyrex
Model Number: 2103-10


PYREX Brand 2103 Burette; capacity, 25 mL; graduation interval, 0.10mL

Category: Glass and Plastic Burettes
Description: PYREX Brand 2103 Class A Burettes
Brand: Pyrex
Model Number: 2103-25


Pyrex Brand 2110 Burette; capacity, 50 mL; graduation interval, 0.10m

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2110 Burettes
Brand: Pyrex
Model Number: 2110-50


PYREX Brand 2103 Burette; capacity,100 mL; graduation interval, 0.20mL

Category: Glass and Plastic Burettes
Description: PYREX Brand 2103 Class A Burettes
Brand: Pyrex
Model Number: 2103-100


PYREX Brand 5640 Volumetric Flask; 50 mL, pack of 6

Category: Glass Volumetric Flasks
Description: PYREX Brand 5640 Glass Volumetric Flasks
Brand: Pyrex


PYREX Brand 5640 Volumetric Flask; 50 mL, case of 12

Category: Glass Volumetric Flasks
Description: PYREX Brand 5640 Glass Volumetric Flasks
Brand: Pyrex


PYREX Brand 5580 Volumetric Flask; 50 mL, pack of 6

Category: Glass Volumetric Flasks
Description: PYREX Brand 5580 Glass Volumetric Flasks
Brand: Pyrex


PYREX Brand 5580 Volumetric Flask; 50 mL, case of 12

Category: Glass Volumetric Flasks
Description: PYREX Brand 5580 Glass Volumetric Flasks
Brand: Pyrex


PYREX Brand 5642 Volumetric Flask; 50 mL, pack of 6

Category: Glass Volumetric Flasks
Description: PYREX Brand 5642 Glass Volumetric Flasks
Brand: Pyrex


PYREX Brand 5642 Volumetric Flask; 50 mL, case of 12

Category: Glass Volumetric Flasks
Description: PYREX Brand 5642 Glass Volumetric Flasks
Brand: Pyrex


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought