Burette, Class B, 10mL (2122A-10)

YO-34544-50
Loading price...

Call for availability.
Qty

  • Features durable colored markings
Economical burettes are supplied with 2mm straight bore PTFE stopcock plugs. Ideal when accuracy of the Class A model is not critical. Microfinish of the barrel provides a precision fit. Tips are carefully drawn for accuracy to insure proper drainage rate. Dust cover included.
Product Type Economical Burettes
Capacity (mL) 10
Tolerance ±0.04 mL
Brand Pyrex
Model 2122A-10
Manufacturer number 2122A-10

Calibrations
Qty/Price
Availability

EACH
Usually ships in 27 days.




Technical Resources
 
Related Products for Burette, Class B, 10mL (2122A-10)
Image
  Product Detail
SKU

Burette, Class A 10mL (17054F-10)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax


Burette, Class B, 25mL (2122A-25)

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2122 Economy Grade Burettes
Brand: Pyrex


Burette, Class B, 50mL (2122A-50)

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2122 Economy Grade Burettes
Brand: Pyrex


Burette, Class B, 100mL (2122A-100)

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2122 Economy Grade Burettes
Brand: Pyrex


Burette, Class A, 25mL (17054F-25)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax


Burette, Class A, 50mL (17054F-50)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax


Burette, Class A, 100mL (17054F-100)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax


Precision ASTM Class 1 mass only, 10 g (7021-1)

Category: Troemner Individual Precision Calibration Masses
Description: Troemner Class 1 Individual Calibration Masses
Brand: Troemner


S.S.Weight Set, Class 4, 100 g-10 mg with an ISO/IEC 17025:2005-accredited Certificate

Category: Troemner Stainless Steel Precision Analytical Mass Sets
Description: Troemner Stainless Steel Precision Analytical Class 4 Calibration Mass Sets with a NVLAP* Certificate of Calibration
Brand: Troemner


Cole-Parmer Amber Cylinders, Class B, To Deliver, 10 ml (CP08570B)

Category: Glass Graduated Cylinders
Description: Cole-Parmer Amber-Scale Graduated Glass Cylinders
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Burette, Class B, 10mL (2122A-10)
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Burette, Class B, 100mL (2122A-100)  |  Next: Burette, Class B, 25mL (2122A-25)