Subtotal =  
Items =  
View Cart
Welcome
Home  >  Glass and Plastic Burettes   

Burette, Class B, 50mL (2122A-50)

YO-34544-54
Loading price...

Call for availability.
Qty

  • Features durable colored markings
Economical burettes are supplied with 2mm straight bore PTFE stopcock plugs. Ideal when accuracy of the Class A model is not critical. Microfinish of the barrel provides a precision fit. Tips are carefully drawn for accuracy to insure proper drainage rate. Dust cover included.
Product Type Economical Burettes
Tolerance ±0.10 mL
Capacity (mL) 50
Brand Pyrex
Manufacturer number 2122A-50
Model 2122A-50

Calibrations
Qty/Price
Availability

EACH
Usually ships in 23 days.




Technical Resources
 
Related Products for Burette, Class B, 50mL (2122A-50)
Image
  Product Detail
SKU

Burette, Class A, 50mL (17054F-50)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax
Model Number: 17054F-50


Burette, Class B, 10mL (2122A-10)

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2122 Economy Grade Burettes
Brand: Pyrex
Model Number: 2122A-10


Burette, Class B, 25mL (2122A-25)

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2122 Economy Grade Burettes
Brand: Pyrex
Model Number: 2122A-25


Burette, Class B, 100mL (2122A-100)

Category: Glass and Plastic Burettes
Description: Pyrex Brand 2122 Economy Grade Burettes
Brand: Pyrex
Model Number: 2122A-100


Burette, Class A 10mL (17054F-10)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax
Model Number: 17054F-10


Burette, Class A, 25mL (17054F-25)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax
Model Number: 17054F-25


Burette, Class A, 100mL (17054F-100)

Category: Glass and Plastic Burettes
Description: Kimax, Serialized and Certified, Class A Burette
Brand: Kimax
Model Number: 17054F-100


Class F Calibration Mass, 50 lb (9080)

Category: Troemner Calibration Masses
Description: Troemner Class F Grip-Handle Calibration Masses
Brand: Troemner
Model Number: 9080


Precision ASTM Class 1 mass only, 50 g (7018-1)

Category: Troemner Individual Precision Calibration Masses
Description: Troemner Class 1 Individual Calibration Masses
Brand: Troemner
Model Number: 7018-1


PyrexBrand 3023 Cylinders, Class A, To Deliver, 50 ml

Category: Glass Graduated Cylinders
Description: PyrexBrand 3023 Cylinders
Brand: Pyrex
Model Number: 3023-50


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought