PYREX Brand 5580 Volumetric Flask; 1000 mL, case of 6

YO-34560-31
Loading price...

Usually ships in 14 days or sooner.
Qty
    These Class A flasks feature a durable, machine-blown body with a heavy-beaded tubing neck tooled to fit a snap-cap. The graduation line is sharp and permanent large white block letters make the inscription easy to read. The 1-mL and 2-mL sizes are test tube shaped. The 10-mL through 2000-mL sizes are supplied with snap-caps.
    Capacity (mL) 1000
    Tolerance (mL) ±0.3
    Material Glass
    Stopper size Snap cap
    Height (cm) 31.0
    Brand Pyrex
    Manufacturer number 5580-1L





    Technical Resources
     
    Related Products for PYREX Brand 5580 Volumetric Flask; 1000 mL, case of 6
    Image
      Product Detail
    SKU

    PYREX Brand 5640 Volumetric Flask; 1000 mL, case of 6

    Category: Glass Volumetric Flasks
    Description: PYREX Brand 5640 Volumetric Flasks
    Brand: Pyrex


    PYREX Brand 5580 Volumetric Flask; 1000 mL, pack of 1

    Category: Glass Volumetric Flasks
    Description: PYREX Brand 5580 Glass Volumetric Flasks
    Brand: Pyrex


    PYREX Brand 5580 Volumetric Flask; 1 mL, case of 12

    Category: Glass Volumetric Flasks
    Description: PYREX Brand 5580 Glass Volumetric Flasks
    Brand: Pyrex


    PYREX Brand 5580 Volumetric Flask; 10 mL, case of 12

    Category: Glass Volumetric Flasks
    Description: PYREX Brand 5580 Glass Volumetric Flasks
    Brand: Pyrex


    PYREX Brand 5580 Volumetric Flask; 25 mL, case of 12

    Category: Glass Volumetric Flasks
    Description: PYREX Brand 5580 Glass Volumetric Flasks
    Brand: Pyrex


    PYREX Brand 5580 Volumetric Flask; 50 mL, case of 12

    Category: Glass Volumetric Flasks
    Description: PYREX Brand 5580 Glass Volumetric Flasks
    Brand: Pyrex


    PYREX Brand 5580 Volumetric Flask; 100 mL, case of 12

    Category: Glass Volumetric Flasks
    Description: PYREX Brand 5580 Glass Volumetric Flasks
    Brand: Pyrex


    PYREX Brand 5580 Volumetric Flask; 200 mL, case of 12

    Category: Glass Volumetric Flasks
    Description: PYREX Brand 5580 Glass Volumetric Flasks
    Brand: Pyrex


    PYREX Brand 5580 Volumetric Flask; 250 mL, case of 12

    Category: Glass Volumetric Flasks
    Description: PYREX Brand 5580 Glass Volumetric Flasks
    Brand: Pyrex


    PYREX Brand 5580 Volumetric Flask; 500 mL, case of 12

    Category: Glass Volumetric Flasks
    Description: PYREX Brand 5580 Glass Volumetric Flasks
    Brand: Pyrex


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    PYREX Brand 5580 Volumetric Flask; 1000 mL, case of 6
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: PYREX Brand 5580 Volumetric Flask; 100 mL, pack of 6  |  Next: PYREX Brand 5580 Volumetric Flask; 1000 mL, pack of 1