Corning milk dilution bottle; wide mouth, non-graduated, 160 mL. Pack of 12

YO-34583-00
Loading price...

Usually ships in 14 days.
Qty
    Glass bottles meet the requirements for milk dilution bottles stated in the Standard Methods for the Examination of Dairy Products, published by the American Public Health Association. Graduated bottles have a cut-line graduation mark at 99 ± 1mL. Bottles are autoclavable and phenolic cap with rubber liner withstands wet sterilization up to 121C. Choose narrow mouth bottles for general storage of solutions and microbiological work. Wide mouth bottles make pouring and measuring liquids easier, and simplify the addition of dry solids. Bottles have a 160 mL capacity and measure 150 mm H x 44 mm W x 44 mm D.
    Product Type Dilution bottles
    Material Glass
    Capacity (Liters) 0.16
    Capacity (mL) 160
    Qty/pk 12
    Dimensions 150 mm H x 44 mm W x 44 mm D
    Model 1368-160
    Brand Corning
    Manufacturer number 1368-160





    Technical Resources
     
    Related Products for Corning milk dilution bottle; wide mouth, non-graduated, 160 mL. Pack of 12
    Image
      Product Detail
    SKU

    Corning milk dilution bottle; narrow mouth, non-graduated, 160 mL. Pack of 12

    Category: Dilution Bottles
    Description: CORNING Milk Dilution Bottles
    Brand: Corning


    Corning milk dilution bottle; wide mouth, non-graduated, 160 mL. Case of 48

    Category: Dilution Bottles
    Description: CORNING Milk Dilution Bottles
    Brand: Corning


    Corning milk dilution bottle; narrow mouth, non-graduated, 160 mL. Case of 48

    Category: Dilution Bottles
    Description: CORNING Milk Dilution Bottles
    Brand: Corning


    Corning milk dilution bottle; wide mouth, graduated, 160 mL. Pack of 12

    Category: Dilution Bottles
    Description: CORNING Milk Dilution Bottles
    Brand: Corning


    Corning milk dilution bottle; wide mouth, graduated, 160 mL. Case of 48

    Category: Dilution Bottles
    Description: CORNING Milk Dilution Bottles
    Brand: Corning


    Corning milk dilution bottle; narrow mouth, graduated, 160 mL. Pack of 12

    Category: Dilution Bottles
    Description: CORNING Milk Dilution Bottles
    Brand: Corning


    Corning milk dilution bottle; narrow mouth, graduated, 160 mL. Case of 48

    Category: Dilution Bottles
    Description: CORNING Milk Dilution Bottles
    Brand: Corning


    Thermo Scientific Nalgene Bottle, Wide Mouth, FEP 125mL, 1/pk

    Category: Wide-Mouth Plastic Bottles
    Description: Thermo Scientific Nalgene Wide-Mouth Flourinated Ethylene Propylene Bottles
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene Bottle, Wide Mouth, FEP 250mL, 1/pk

    Category: Wide-Mouth Plastic Bottles
    Description: Thermo Scientific Nalgene Wide-Mouth Flourinated Ethylene Propylene Bottles
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene Bottle, Wide Mouth, FEP 500mL, 1/pk

    Category: Wide-Mouth Plastic Bottles
    Description: Thermo Scientific Nalgene Wide-Mouth Flourinated Ethylene Propylene Bottles
    Brand: Thermo Scientific Nalgene


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Is this Type I glass?
      Asked on 2/11/2013 by Yvonne from Bristol TN

      1 answer

      • STAFF EXPERT

        A:

        Yes, this is made from Corning Borosilicate class, code 7799 which does meet U.S. Pharmacopoeia specs for Type I Borosilicate glass.

        Answered on 2/13/2013 by Jen from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews

    Corning milk dilution bottle; wide mouth, non-graduated, 160 mL. Pack of 12
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Corning milk dilution bottle; wide mouth, non-graduated, 160 mL. Case of 48  |  Next: Corning Nine-Position Stirrer, 120 VAC, 60 Hz