Graduated Qorpak bottle beaker, 120 mL (7983)

YO-34601-30
Loading price...

Usually ships in 14 days or sooner.
Qty
    These new sealable glass beakers from Qorpak are ideal for samples that need to be monitored or measured as they are used. Each is made of clear, undistorted, USP Type III soda-lime glass and graduated in both milliliters and ounces. Wide-mouth design reduces the risk of spillage during transfer, while thermoset screw-on caps ensure samples remain unaffected by airborne contaminants like gas, oil or chemical fumes. Special, 32-oz beaker utilizes convenient, French square design, allowing a more economical use of shelf space while making the container easier ot grip when pouring.
    Product Type Bottles
    Graduation interval (mL) 5
    Material Glass
    Neck ID (mm) 48 mm
    Capacity (Liters) 0.125
    Capacity (mL) 125
    Qty/cs 24
    Dimensions 4" H x 2" OD
    (10.2 x 5.1 cm)
    Model 7983
    Brand Qorpak
    Manufacturer number GLC-01504





    Technical Resources
     
    Related Products for Graduated Qorpak bottle beaker, 120 mL (7983)
    Image
      Product Detail
    SKU

    Graduated Qorpak bottle beaker, 60 mL (7982)

    Category: Sample Bottles
    Description: Graduated Qorpak Bottle Beakers
    Brand: Qorpak
    Model Number: 7982


    Graduated Qorpak bottle beaker, 240 mL (7984)

    Category: Sample Bottles
    Description: Graduated Qorpak Bottle Beakers
    Brand: Qorpak
    Model Number: 7984


    Graduated Qorpak bottle beaker, 480 mL (7985)

    Category: Sample Bottles
    Description: Graduated Qorpak Bottle Beakers
    Brand: Qorpak
    Model Number: 7985


    Graduated Qorpak bottle beaker, 960 mL (7907)

    Category: Sample Bottles
    Description: Graduated Qorpak Bottle Beakers
    Brand: Qorpak
    Model Number: 7907


    Graduated Disposable Paper Beaker, 120 mL (4 fl oz); 100/Pk

    Category: Paper Beakers
    Description: Graduated Beaker, Paper
    Brand: Cargille Laboratories
    Model Number: 06803


    Graduated polypropylene beaker, 120 mL (4 oz), 25 pk (BMP-STCP-120) (YO-06006-01)

    Category: Discontinued Items
    Description: STACKABLE BEAKERS, PP
    Brand: Cole-Parmer
    Model Number: BMP-STCP-120


    Graduated polypropylene beaker, 120 mL (4 oz), 1000 case

    Category: Discontinued Items
    Description: STACKABLE BEAKERS, PP
    Brand: Cole-Parmer
    Model Number: BMP-STCP-120


    Amber glass dropping bottle, 120 mL. Pack of 6. (W211755)

    Category: Glass Dropping Bottles
    Description: WHEATON Glass Dropping Bottles
    Brand: Wheaton
    Model Number: W211755


    Scienceware low-density polyethylene wide-mouth sample jar, 120 mL

    Category: Sample Bottles
    Description: Scienceware Low-Density Polyethylene Wide-Mouth Sample Jars
    Brand: Bel-Art
    Model Number: 17875


    Thermo Scientific Fluid A with 0.1% peptone (peptone fluid) bottled medium, 1000 mL, PP, each

    Category: Culture Media
    Description: Thermo Scientific Prepared Media Bottles
    Brand: Thermo Scientific
    Model Number: R112314


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      Can bottles be ordered with different color caps? Can bottles be ordered with different color glass? Do you sell a bottle of the same size (diameter, Height, Cap thread) with different color caps?
      Asked on 1/27/2011 by Joe from NY

      1 answer

      • STAFF EXPERT

        A:

        These particular bottles are only available in clear glass and with a green cap. We do offer other similar bottles with amber glass and different cap options. Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

        Answered on 2/1/2011 by Jack from Technical Support
    • Q:

      DO you have replacement caps for this item?
      Asked on 1/18/2011 by Anonymous

      1 answer

      • Staff Reviewer

        A:

        Replacement caps are sold in cases of 1400 units. Please reference part number 00264YF, and please call for most recent price and availability of non-catalog items.

        Answered on 1/20/2011 by Jen from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought