Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Rigid Tubing   

Copper Tubing; dimensions; 1/16" ID, 1/8" OD, 1/32" wall; max PSI, 310 (YO-34671-00)

YO-34671-00
Loading price...

Call for availability.
Qty
    Applications: Excellent for use with FREON® and noncorrosive chemicals. Ideal for connecting gas lines to gas chromatographs and for general plumbing applications.
    Characteristics: Seamless. Soft-tempered design allows you to cut tubing to desired length.
    Certification: None.
    Temperature range: –60 to 400°F (–53 to 204°C)
    Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
    FREON-Reg TM E.I. DuPont de Nemours & Co.
    Product Type Chromatography tubing
    Working pressure (psi) 3100
    Maximum temperature (º F) 400
    Minimum temperature (º F) -60
    Tubing ID (in.) 0.0625
    Tubing ID (mm) 1.6
    Tubing OD (in.) 0.125
    Tubing OD (mm) 3.2
    Max psi 3100
    Translucent No
    Feet per pack 50
    Tubing formulation Copper





    Technical Resources
     
    Related Products for Copper Tubing; dimensions; 1/16" ID, 1/8" OD, 1/32" wall; max PSI, 310 (YO-34671-00)
    Image
      Product Detail
    SKU

    316 Stainless Steel Tubing; dimensions, 1/16" ID, 1/8" OD, 1/32" wall; (YO-03300-05)

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    316 Stainless Steel Tubing; dimensions, 5/16" ID, 3/8" OD, 1/32" wall; (YO-03300-15)

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    316 Stainless Steel Tubing; dimensions, 3/16" ID, 1/4" OD, 1/32" wall; (YO-03300-10)

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    Tubing, Flexelene, 1/16"x1/8", 100' (YO-96155-00)

    Category: Flexible Tubing
    Description: Flexelene Flexible Polyethylene Tubing
    Brand: Flexelene


    Tygon® high-purity tubing, 1/16"ID x 3/16"OD, 50 ft/pack (YO-95635-00)

    Category: Tubing for Bioprocessing
    Description: TYGON High-Purity Tubing
    Brand: Tygon


    Basket-tip filler nozzle, 1/16" ID, 10deg> tip

    Category: Masterflex Tubing and Pump Accessories
    Description: Overlook Industries Basket-Tip Filler Nozzles
    Brand: Cole-Parmer


    Tygon 2375 Ultra Chemical-Resistant Tubing, 1/16"ID x 1/8"OD, 50 ft/pa

    Category: Tygon Tubing
    Description: Tygon 2375 Ultra Chemical Resistant Tubing
    Brand: Tygon


    Ester-Based Polyurethane Tubing; 1/16" ID, 1/8" OD (YO-95680-00)

    Category: Polyurethane tubing
    Description: Ester-Based Polyurethane Tubing
    Brand: Cole-Parmer


    Tygon Silicone Tubing, 1/16"ID x 1/8"OD, 50 ft/pack

    Category: Tygon Tubing
    Description: Tygon Silicone Tubing
    Brand: Tygon


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought

    Copper Tubing; dimensions; 1/16" ID, 1/8" OD, 1/32" wall; max PSI, 310 (YO-34671-00)
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Copper test strips (480011)  |  Next: Copper Tubing; dimensions; 3/16" ID, 1/4" OD, 1/32" wall; max PSI, 145 (YO-34671-10)