Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Rigid Tubing   

Copper Tubing; dimensions; 3/16" ID, 1/4" OD, 1/32" wall; max PSI, 145 (YO-34671-10)

YO-34671-10
Loading price...

Call for availability.
Qty
    Applications: Excellent for use with FREON® and noncorrosive chemicals. Ideal for connecting gas lines to gas chromatographs and for general plumbing applications.
    Characteristics: Seamless. Soft-tempered design allows you to cut tubing to desired length.
    Certification: None.
    Temperature range: –60 to 400°F (–53 to 204°C)
    Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
    FREON-Reg TM E.I. DuPont de Nemours & Co.
    Product Type Chromatography tubing
    Working pressure (psi) 1450
    Maximum temperature (º F) 400
    Minimum temperature (º F) -60
    Tubing ID (in.) 0.1875
    Tubing ID (mm) 4.8
    Tubing OD (in.) 0.25
    Tubing OD (mm) 6.4
    Max psi 1450
    Translucent No
    Feet per pack 50
    Tubing formulation Copper





    Technical Resources
     
    Related Products for Copper Tubing; dimensions; 3/16" ID, 1/4" OD, 1/32" wall; max PSI, 145 (YO-34671-10)
    Image
      Product Detail
    SKU

    316 Stainless Steel Tubing; dimensions, 3/16" ID, 1/4" OD, 1/32" wall; (YO-03300-10)

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    Ester-Based Polyurethane Tubing; 3/16" ID, 1/4" OD (YO-95680-06)

    Category: Polyurethane tubing
    Description: Ester-Based Polyurethane Tubing
    Brand: Cole-Parmer


    316 Stainless Steel Tubing; dimensions, 3/8" ID, 1/2" OD, 1/32" wall; (YO-03300-20)

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    Cole-Parmer Non-DEHP Lab Tubing 3/16" x 1/4", 50' pack

    Category: Flexible Tubing
    Description: Cole-Parmer Non-DEHP Flexible PVC Lab Tubing
    Brand: Cole-Parmer


    PTFE Flow Through Tubing Weight for 3/16 to 1/4" ID Tubing.

    Category: Masterflex Tubing and Pump Accessories
    Description: Tubing Weights
    Brand: PTFE


    316 Stainless Steel Tubing; dimensions, 5/16" ID, 3/8" OD, 1/32" wall; (YO-03300-15)

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    Thermo Scientific Nalgene 689 Polypropylene Tubing, 3/16 x 1/4", (YO-95236-01)

    Category: Rigid Tubing
    Description: Thermo Scientific Nalgene 689 Polypropylene Tubing
    Brand: Thermo Scientific Nalgene


    Polypropylene Tubing, 3/16" X 1/4", 100' (YO-95875-04)

    Category: Rigid Tubing
    Description: Polypropylene Tubing
    Brand: Cole-Parmer


    Chemfluor PFA tubing, 3/16 x 1/4, pack of 50' (YO-96005-14)

    Category: Rigid Tubing
    Description: Chemfluor PFA Tubing
    Brand: Chemfluor


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought