Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing (8200-100)

YO-34731-01
Loading price...

Usually ships in 14 days or sooner.
Qty
    Tubes are manufactured from Pyrex® brand borosilicate glass for greater strength and clarity. Manufacturing process ensures that tubes are strengthened at stress points.
    Note: To minimize the risks of tube breakage, use the proper adapters or cushions in centrifuge rotors.
    Product Type Conical-bottom Tubes
    Description Pear-shaped for oil testing
    Dimensions (OD (mm)) 58
    Dimensions (L (mm)) 158
    Capacity (mL) 100
    End type Conical
    Graduations White enamel
    Material Glass
    Qty/pk 1
    Model 8200-100
    Manufacturer number 8200-100





    Technical Resources
     
    Related Products for Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing (8200-100)
    Image
      Product Detail
    SKU

    Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing, 12/case

    Category: Centrifuge Tubes
    Description: Conical-Bottom Glass Centrifuge Tubes
    Brand: Cole-Parmer


    Conical-Bottom Glass Centrifuge Tubes, 3 mL; 12/case (8060-3)

    Category: Centrifuge Tubes
    Description: Conical-Bottom Glass Centrifuge Tubes
    Brand: Cole-Parmer


    Conical-Bottom Glass Centrifuge Tubes, 12 mL, with Graduations; 12/case

    Category: Centrifuge Tubes
    Description: Conical-Bottom Glass Centrifuge Tubes
    Brand: Cole-Parmer


    Conical-Bottom Glass Centrifuge Tubes, 12 mL, with Graduations, Pack of 1

    Category: Centrifuge Tubes
    Description: Conical-Bottom Glass Centrifuge Tubes
    Brand: Cole-Parmer


    Conical-Bottom Glass Centrifuge Tubes, 40 mL, with Graduations (8140-40)

    Category: Centrifuge Tubes
    Description: Conical-Bottom Glass Centrifuge Tubes
    Brand: Cole-Parmer


    Conical-Bottom Glass Centrifuge Tubes, 12 mL, without Graduations; 12/case

    Category: Centrifuge Tubes
    Description: Conical-Bottom Glass Centrifuge Tubes
    Brand: Cole-Parmer


    Conical-Bottom Glass Centrifuge Tubes, 5 mL, Penny-Head Stopper, 12/case

    Category: Centrifuge Tubes
    Description: Conical-Bottom Glass Centrifuge Tubes
    Brand: Cole-Parmer


    Conical-Bottom Glass Centrifuge Tubes, 15 mL, Penny-Head Stopper, 12/case

    Category: Centrifuge Tubes
    Description: Conical-Bottom Glass Centrifuge Tubes
    Brand: Cole-Parmer


    Conical-Bottom Glass Centrifuge Tubes, 50 mL, Penny-Head Stopper, 12/case

    Category: Centrifuge Tubes
    Description: Conical-Bottom Glass Centrifuge Tubes
    Brand: Cole-Parmer


    Conical-Bottom Glass Centrifuge Tubes, 5 mL, Penny-Head Stopper (8084-5)

    Category: Centrifuge Tubes
    Description: Conical-Bottom Glass Centrifuge Tubes
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 3 Answers
    Displaying questions 1-3
    • Q:

      What is the diameter of the narrow end of the tube (bottom as shown in photo)?
      Asked on 9/23/2013 by Don

      1 answer

      • STAFF EXPERT

        A:

        The ID of the bottom tube will be approximately 6.5 to 7.5 mm with a wall thickness of 1.0 to 1.75 mm.

        Answered on 9/24/2013 by Jose from Technical Support
    • Q:

      hi,

      I am currently using this kind of tube to separate solids by centrifugation. Is there an advised tool to clean the tube without damaging the inside surface of the tube?
      Asked on 4/24/2012 by Anonymous

      1 answer

      • Staff Reviewer

        A:

        Brush set, part number 84552-00, is made of foam as to not risk the chance of scratching the glass with any metal parts. In this set there is also a long thin brush that will work well for cleaning out the tip.

        Answered on 4/26/2012 by Jen from Technical Support
    • Q:

      How about the stopper for this product (KH-34731-01) ? I do'nt know Stopper Catalog number. Please provide me.

      Regards
      Asked on 6/11/2009 by Rahel from Soroako, Indonesia

      1 answer

      • Staff Reviewer

        A:

        A Size 1 stopper would fit this flask.

        Answered on 11/15/2010 by Jen from Technical Support
    Displaying questions 1-3

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing
     
    3.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    3.0

    Too thin now- breaks easy

    By China man

    from lakeland, Fl

    About Me Academic/Professional Researcher

    Verified Buyer

    Pros

    • Accurate
    • Easy To Use
    • Well Calibrated
    • Works Properly

    Cons

    • Breaks Easily

    Best Uses

    • In The Field
    • In The Lab
    • Research

    Comments about Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing:

    The weight of these use to be 65-75 grams, now they are 40-45 grams (less glass). They seem to break easier now. Weight down but price the same?

    Displaying review 1

    Back to top