Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Glove Boxes   

Controlled atmosphere anaerobic glove box; 2 port; 220 VAC, 50 Hz (YO-34750-15)

YO-34750-15
Loading price...

Call for availability.
Qty

  • Ideal working conditions at a touch
  • Eliminate reactive air components or maintain perfect temperature/humidity
  • Fluorescent lighting and ergonomic design enable delicate detail work
Use these glove boxes to maintain ideal atmospheric conditions for manipulation and transferring of sensitive materials and organisms. Double-layered neoprene gaskets provide a tight seal (up to 1.5 mm Hg) to enable low-pressure vacuum/gas fill cycling to establish main chamber atmosphere. Vacuum-capable transfer chamber enables easy sample transfers without disturbing main chamber conditions. Clear acrylic top with built-in fluorescent light and white matched die-molded bottom illuminate your work area and reduce shadows.Anaerobic Organism Glove Box
A catalyst heater works in mixed gas chamber environment (typically 85% N2, 10% H2,
5% CO2) to remove O2 and maintain incubation temperature. Recirculating atmosphere
through drying train removes moisture and metabolic waste gases. Drying train is removable
in-process using quick-disconnect fittings; desiccant is easily removed for regeneration.
What’s included: one pair of size 91⁄2 white Hypalon® gloves, a catalyst heater with two
Palladium canisters, two vacuum/pressure pumps, three drying canisters with quickdisconnect
fittings, an adjustable vacuum gauge, a transfer tray, four purging valves, a four-outlet electrical strip, and a 6-ft three-wire power cord with plug.
Chamber size 41 in W x 26 in H x 28 in D
Product Type Glove Boxes
Overall dimensions 55 in W x 38 in H x 35 in D
Side door dimensions 12 in L x 11 in inner dia
Port size 8.75 in dia
Power (Hz) 50
Dimensions 55 in W x 38 in H x 35 in D
Power (VAC) 220
Manufacturer number 855AC/EXP

Accessories
Qty/Price
Availability

PAIR

Call for availability.

EACH

Call for availability.




Technical Resources
 
Related Products for Controlled atmosphere anaerobic glove box; 2 port; 220 VAC, 50 Hz (YO-34750-15)
Image
  Product Detail
SKU

Controlled atmosphere anaerobic glove box; 2 port; 110 VAC, 60 Hz (YO-34750-10)

Category: Glove Boxes
Description: Plas-Labs Controlled Atmosphere Glove Boxes
Brand: Cole-Parmer


Temperature and Humidity Controlled glove box; 2 port; 230 VAC, 50 Hz (YO-34750-45)

Category: Glove Boxes
Description: Plas-Labs Controlled Atmosphere Glove Boxes
Brand: Plas-Labs


Temperature and Humidity Controlled glove box; 2 port; 110 VAC, 60 Hz (YO-34750-40)

Category: Glove Boxes
Description: Plas-Labs Controlled Atmosphere Glove Boxes
Brand: Plas-Labs


High-intensity, long-wave UV lamp; 20-ft lead, 220 VAC/50 Hz (YO-97600-15)

Category: Ultraviolet Lamps
Description: High-Intensity, Long-Wave UV Lamps
Brand: Cole-Parmer


47" fiberglass fume hood with standard blower; 220 VAC/50 Hz (YO-33503-15)

Category: Ducted Fume Hoods
Description: Labconco 47- and 70-Inch Basic Fume Hoods
Brand: Labconco


70" fiberglass fume hood with standard blower; 220 VAC/50 Hz (YO-33504-15)

Category: Ducted Fume Hoods
Description: Labconco 47- and 70-Inch Basic Fume Hoods
Brand: Labconco


High-intensity, long-wave UV lamp; 8-ft lead, 220 VAC/50 Hz (YO-97600-05)

Category: Ultraviolet Lamps
Description: High-Intensity, Long-Wave UV Lamps
Brand: Guaranteed In Stock Program


47" fiberglass fume hood with explosion-proof blower, 220 VAC/50 Hz (YO-33503-25)

Category: Ducted Fume Hoods
Description: Labconco 47- and 70-Inch Basic Fume Hoods
Brand: Labconco


70" fiberglass fume hood with explosion-proof blower, 220 VAC/50 Hz (YO-33504-25)

Category: Ducted Fume Hoods
Description: Labconco 47- and 70-Inch Basic Fume Hoods
Brand: Labconco


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews