Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Glove Boxes   

Temperature and Humidity Controlled glove box; 2 port; 230 VAC, 50 Hz (YO-34750-45)

YO-34750-45
Loading price...

Call for availability.
Qty

  • Ideal working conditions at a touch
  • Eliminate reactive air components or maintain perfect temperature/humidity
  • Fluorescent lighting and ergonomic design enable delicate detail work
Use these glove boxes to maintain ideal atmospheric conditions for manipulation and transferring of sensitive materials and organisms. Double-layered neoprene gaskets provide a tight seal (up to 1.5 mm Hg) to enable low-pressure vacuum/gas fill cycling to establish main chamber atmosphere. Vacuum-capable transfer chamber enables easy sample transfers without disturbing main chamber conditions. Clear acrylic top with built-in fluorescent light and white matched die-molded bottom illuminate your work area and reduce shadows.Temperature and Humidity Controlled Glove BoxControl atmospheric conditions to ±1°C and ±2% RH. Use the large 8”, color touch screen controller to set and monitor chamber temperature and humidity conditions. Controller has four preset conditions, password protection, 24-hour on-screen event datalogging,and a DB15 serial port for documentation. Temperature is controlled using Peltie thermoelectric system. Humidity balance is maintained using nebulizer and inert gas;contact our Application Specialists for information regarding an optional circulation pump with molecular sieve drying train.

What’s included: one pair of size 91⁄2 white Hypalon gloves, vacuum gauge, four purging valves, inert gas inlet, and a 6-ft three-wire power cord with plug.

Chamber size 41 in W x 26 in H x 28 in D
Product Type Glove Boxes
Overall dimensions 55 in W x 38 in H x 35 in D
Side door dimensions 12 in L x 11 in inner dia
Port size 8.75 in dia
Power (Hz) 60
Dimensions 55 in W x 38 in H x 35 in D
Power (VAC) 110
Manufacturer number 890-THC/EXP





Technical Resources
 
Related Products for Temperature and Humidity Controlled glove box; 2 port; 230 VAC, 50 Hz (YO-34750-45)
Image
  Product Detail
SKU

Temperature and Humidity Controlled glove box; 2 port; 110 VAC, 60 Hz (YO-34750-40)

Category: Glove Boxes
Description: Plas-Labs Controlled Atmosphere Glove Boxes
Brand: Plas-Labs


Controlled atmosphere anaerobic glove box; 2 port; 220 VAC, 50 Hz (YO-34750-15)

Category: Glove Boxes
Description: Plas-Labs Controlled Atmosphere Glove Boxes
Brand: Cole-Parmer


Controlled atmosphere anaerobic glove box; 2 port; 110 VAC, 60 Hz (YO-34750-10)

Category: Glove Boxes
Description: Plas-Labs Controlled Atmosphere Glove Boxes
Brand: Cole-Parmer


Temperature control unit; 230 VAC, 50 Hz

Category: Accessories for Brookfield Rotational Viscometers
Description: Temperature Control Unit for Brookfield Rotational Viscometers
Brand: Brookfield
Model Number: HT-110-230 + HT-230A DP


Cole-Parmer batch control drum pump system, PP, 39", 230 VAC, 50 Hz

Category: Electric and Air Powered Drum/Tote Pumps
Description: Cole-Parmer Batch Control Drum Pump Systems
Brand: Cole-Parmer
Model Number: PP-BC-ODP-2-39


Cole-Parmer batch control drum pump system, PP, 47", 230 VAC, 50 Hz

Category: Electric and Air Powered Drum/Tote Pumps
Description: Cole-Parmer Batch Control Drum Pump Systems
Brand: Cole-Parmer
Model Number: PP-BC-ODP-2-47


Cole-Parmer batch control drum pump system, PVDF, 39", 230 VAC, 50 Hz

Category: Electric and Air Powered Drum/Tote Pumps
Description: Cole-Parmer Batch Control Drum Pump Systems
Brand: Cole-Parmer
Model Number: PVDF-BC-ENC-2-39


Cole-Parmer batch control drum pump system, PVDF, 47", 230 VAC, 50 Hz

Category: Electric and Air Powered Drum/Tote Pumps
Description: Cole-Parmer Batch Control Drum Pump Systems
Brand: Cole-Parmer
Model Number: PVDF-BC-ENC-2-47


Variable temperature heat gun 72 to 750°, 1680 watts, 230 VAC, 50/ (VT-752C-A1)

Category: Heat Guns
Description: Variable-Temperature Heat Guns
Brand: Master Appliance
Model Number: VT-752C-A1


Benchtop Model pH/ORP Controller with Recorder and ATC; 110 VAC, 50/60 (YO-05997-32)

Category: Recorders and Transmitters
Description: Cole-Parmer Benchtop pH/ORP Controllers and Controller/Recorders
Brand: Cole-Parmer


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews