Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Air-Powered Double-Diaphragm Pumps   

Sandpiper Air-Powered Double-Diaphragm Polypropylene Pump, Polypropyle (PB.25,TT3PP.)

YO-74000-72
Loading price...

Call for availability.
Qty

  • Move fluids with viscosities up to 11,000 cp
  • Air-powered motor eliminates sparking concerns associate with electrical pumps
  • Bolted pump design allows easy access to pump head for maintenance and maintains seal after repeated servicing
  • Non-metallic pumps are ideally suited for highly corrosive fluids intermittent/on-demand, portable low abrasive fluids, and suspended solids
  • Safely handles abrasive fluids and slurries—ideal for high-viscosity and shear sensitive materials
  • Encapsulated muffler provides excellent sound dampening
These pumps can move high-viscosity fluids such as paint, sludge, and sewage. However, flow rate and pressure depends on the application. If you have questions about the compatibility of your high-viscosity fluid, call our Application Specialists for more information.
Order air filters/regulators to remove impurities from your air line and to help regulate working pressure. Combination air filter/regulators feature polypropylene filter, 0- to 160-psi gauge, and a polycarbonate bowl. Temperature range is 0 to 125°F (17 to 51°C).
Product Type Air-Powered Diaphragm Pumps
Wetted materials Polypropylene, PVDF, and conductive acetal with TPE (thermal plastic elastomers) and PTFE options in diaphragms and check valves
Port size 1/4" NPT(F)
Max flow rate (LPM) 15.1
Max flow rate (GPM) 4
Max viscosity (cp) 11,000
Max pressure 100 psi
Max temperature (º C) 66
Max temperature (º F) 150
Run dry Yes
Suction lift (wet) 10 ft
Air inlet (SCFM) 1 to 6 scfm
Air inlet (connection) 1/4" NPT(F)
Air inlet (max psi) 100
Duty cycle Continuous
Max solids dia. 1/32"
Dimensions 7"L x 5-1/2"W x 7-13/16"H
Brand Sandpiper
Manufacturer number PB 1/4,TT3PP.
Model PB.25,TT3PP.





Technical Resources
 
Related Products for Sandpiper Air-Powered Double-Diaphragm Polypropylene Pump, Polypropyle (PB.25,TT3PP.)
Image
  Product Detail
SKU

Sandpiper Air-Powered Double-Diaphragm Polypropylene Pump, Polypropyle (S05B2P1TPNS000)

Category: Air-Powered Double-Diaphragm Pumps
Description: Sandpiper Air-Powered Double-Diaphragm Polypropylene Pumps
Brand: Sandpiper
Model Number: S05B2P1TPNS000


Sandpiper Air-Powered Double-Diaphragm Polypropylene Pump, Polypropyle (S1FB3P1PPUS100)

Category: Air-Powered Double-Diaphragm Pumps
Description: Sandpiper Air-Powered Double-Diaphragm Polypropylene Pumps
Brand: Sandpiper
Model Number: S1FB3P1PPUS100


Sandpiper Air-Powered Double-Diaphragm Polypropylene Pump, Polypropyle (S07B1P1PPNS000.)

Category: Air-Powered Double-Diaphragm Pumps
Description: Sandpiper Air-Powered Double-Diaphragm Polypropylene Pumps
Brand: Sandpiper
Model Number: S07B1P1PPNS000.


Sandpiper Air-Powered Double-Diaphragm Polypropylene Pump, Polypropyle (S1FB3P2PPUS100)

Category: Air-Powered Double-Diaphragm Pumps
Description: Sandpiper Air-Powered Double-Diaphragm Polypropylene Pumps
Brand: Sandpiper
Model Number: S1FB3P2PPUS100


Sandpiper Air-Powered Double-Diaphragm Polypropylene Pump, Polypropyl

Category: Air-Powered Double-Diaphragm Pumps
Description: Sandpiper Air-Powered Double-Diaphragm Polypropylene Pumps
Brand: Sandpiper
Model Number: S07B1P2PPNS000.


Sandpiper Air-Powered Double-Diaphragm Polypropylene Pump, Polypropyle (SO5B2P2TPNS000)

Category: Air-Powered Double-Diaphragm Pumps
Description: Sandpiper Air-Powered Double-Diaphragm Polypropylene Pumps
Brand: Sandpiper
Model Number: SO5B2P2TPNS000


Sandpiper Air-Powered Double-Diaphragm Polypropylene Pump, Polypropyle (PB.25,TS3PP.)

Category: Air-Powered Double-Diaphragm Pumps
Description: Sandpiper Air-Powered Double-Diaphragm Polypropylene Pumps
Brand: Sandpiper
Model Number: PB.25,TS3PP.


Sandpiper Air-Powered Double-Diaphragm PVDF Pump, PVDF, 23 GPM, Santop

Category: Air-Powered Double-Diaphragm Pumps
Description: Sandpiper Air-Powered Double-Diaphragm PVDF Pumps
Brand: Sandpiper
Model Number: S07B1K1KPNS000.


Sandpiper Air-Powered Double-Diaphragm PVDF Pump, PVDF, 45 GPM, Santop

Category: Air-Powered Double-Diaphragm Pumps
Description: Sandpiper Air-Powered Double-Diaphragm PVDF Pumps
Brand: Sandpiper
Model Number: S1FB3K1KPUS000


Sandpiper Air-Powered Double-Diaphragm PVDF Pump, PVDF, 23 GPM, PTFE D

Category: Air-Powered Double-Diaphragm Pumps
Description: Sandpiper Air-Powered Double-Diaphragm PVDF Pumps
Brand: Sandpiper
Model Number: S07B1K2KQNS000.


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews