Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Incubators   

1000-liter Plant Growth Chamber With Humidity Control, 230VAC (AAHA1011) (YO-39353-25)

YO-39353-25
Loading price...

Call for availability.
Qty

  • Precise airflow and temperature monitoring for optimized plant growth
These programmable growth chambers provide precise temperature control to maximize your plant growth. The 10-step program allows you to set temperature, humidity, and illumination profile which can be repeated up to 999 times. Dual sensors monitor water level and a quick-response electronic sensor maintains required humidity levels. Efficient airflow design provides even and accurate heat dispersion. Overtemperature safety features protect plants from being exposed to excess heat by shutting off power. Open door alarm minimizes loss of heat and humidity. Inner glass doors allow you to view plants without impairing interior conditions.
Interior is constructed of 304 stainless steel (304 SS) for easy clean-up and resistance to dirt. Exterior is made of powder-coated stainless steel. Interior doors are made of tempered glass for added protection and safety. Each unit includes casters for easier movement during transport and installation.
What's Included:
shelves and power cord with plug.
Product Type Plant Growth Chambers
Temp accuracy ±0.1°C
Min temperature (º C) Lights on: 5; lights off: 10
Max temperature (º C) 50
Power (VAC) 230
Temp uniformity ±0.8°C
Resolution 0.1°C
Display Digital
Capacity (cu ft) 35.3
Chamber size 47.1875 in W x 42.5 in H x 31.5 in D (119.9 x 108 x 80 cm)
Power (Hz) 50
Lights Illumination Range (Lux): 0 to 35,000
Dimensions (" W) 55.5
Dimensions (" H) 84.6875
Dimensions (" D) 41.125
Humidity range 20 to 35
Manufacturer number AAHA1032
Model AAHA1011





Technical Resources
 
Related Products for 1000-liter Plant Growth Chamber With Humidity Control, 230VAC (AAHA1011) (YO-39353-25)
Image
  Product Detail
SKU

1000-liter Plant Growth Chamber With Humidity Control, 230VAC (AAHA1011) (YO-39353-20)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: AAHA1011


300-liter Plant Growth Chamber With Humidity Control, 230VAC (AAHA1011) (YO-39353-10)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: AAHA1011


300-liter Plant Growth Chamber With Humidity Control, 230VAC (AAHA1011) (YO-39353-15)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: AAHA1011


Perforated Shelf For 1000-liter Plant Growth Chambers (AAAA1512)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: AAAA1512


Wire Shelf For 1000-liter Plant Growth Chamber (EDA8222)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: EDA8222


300-liter Plant Growth Chamber, 230VAC (AAHA1011) (YO-39353-00)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: AAHA1011


300-liter Plant Growth Chamber, 230VAC (AAHA1011) (YO-39353-05)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: AAHA1011


Perforated Shelf For 300-liter Plant Growth Chambers (AAAA1511)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: AAAA1511


Wire Shelf For 300-liter Plant Growth Chamber (EDA8220)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: EDA8220


Co2 Control System For Plant Growth Chambers (AAAA1521)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: AAAA1521


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews