dummy
Home
>
Building Industry Thermal Imagers
YO-39715-34
- FlexCam® produces the industry's largest and sharpest images
- Visually monitor temperature changes quickly, preventing costly problems from occurring
- Internal datalogger lets you transfer data between the imager and your computer
- Includes unlimited use and free updates to SmartView analysis software
- Model available with IR-Fusion technology, the merger of visual and thermal images
- TIR3/FT-20 with 160x120 detector, 20mm lens, added functionality and Fusion
- AutoCapture for making intermittent problems visible
- On-board analysis functions
- User defined text annotations for simplified reporting
- Built-in visible light (digital) camera (Fusion)
- IR-Fusion blending thermal and visible light images to easily pinpoint suspect components
- Laser pointer for easy targeting
- Flash and torch light for high quality images in dark environments
The Ti Series is available with different detector sizes, temperature ranges and thermal sensitivities
to meet every requirement. All Fluke thermal imagers are fully radiometric. The units are extremely easy to use through Windows® CE menus and an extensive troubleshooting features.
Radiometric measurement - the ‘data behind the picture’. Measurement data from thousands of individual calibrated sensor points are capture and store in a thermal image matrix. This makes it possible to perform detailed analysis and change key parameters like emissivity or temperature level on the camera or using the SmartViewTM software (supplied with each unit). SmartViewTM software includes a complete range of infrared image viewing, analysis, annotation and reporting tools. It even allows for customized reports to accommodate specific company work processes or requirements like multiple image reporting and comparisons.
The highly advanced FlexCam® delivers large, sharp thermal images. With a large 5 inch display combination with low-noise VOx sensors, the Fluke IR FlexCam units produces exceptionally high-quality
images making even the smallest temperature differences visible, normally only obtained on far more expensive instruments.
The innovative 180 ° articulating lens makes it possible to view and capture images in areas with poor accessibility. The display remains clearly visible while viewing over high objects, under a machine or around immoveable obstructions. The SmartFocus wheel simplifies getting a stable and sharp image. No need to take your hand off the instrument to focus. A sharp image in every situation.
AutoCapture, allow the FlexCam® help make anomalies visible. The instrument is easily set
up to automatically capture only those images where a temperature limit is exceeded. This way, difficult to find intermittent problems can be captured and analyzed quicker by concentrating only on the images containing the problem.
IR*Fusion
What is IR-Fusion Technology ?
Fluke IR-Fusion technology links a realworld visual image with a thermal image. It merges the two images into one, with the possibility to blend between the two images or create picture-in-picture
combinations. Alarm limits can be superimposed over the visible light image to exactly pinpoint the components exceeding a specified temperature limit. Both the visual images and thermal images are available for use in reports. This speeds up documentation by reducing the need to look for individual
images taken with a separate digital camera. The integrated laser pointer is also visible on the images, to aid in identification.
5 different on-camera as well as software viewing modes
Full IR – Very high resolution for detecting the smallest temperature variations and is automatically linked to full visible light images.
Picture-in-picture – For creating an IR ‘window’ surrounded by a visible light frame to easily identify thermal anomalies, while maintaining a frame of reference with surroundings.
Alpha Blending – For combining visible and infrared images together in any ratio to create a single image with enhanced detail that will help in precisely locating problems.
IR/Visible Alarm – For displaying only temperatures that fall above, below, or in between a specified range as IR image, leaving the rest of the scene as a fully visible light image.
Full Visible Light – A bright, detailed pixel-for-pixel reference image of subject areas for documentation and reporting
What's Included:
Heavy duty carrying case, neck strap, two rechargeable battery packs, battery charger, AC adapter video cable, 512 MB compact flash card, compact flash card reader, PCMCIA compact flash card reader, USB cable, SmartView reporting and analysis software, user manual on CD and calibration certificate.
| Product Type |
Thermal Imager |
| Software included |
Yes |
| Focus |
Manual |
| Pixels / Thermal Resolution |
76,800 |
| Emissivity |
Adjustable |
| Laser Sighting |
Yes |
| Thermal sensitivity |
<=0.07°C at 30°C (70MK) |
| FOV |
23° x 17° |
| Detector |
320x240 |
| Detector (Hz) |
60 |
| Display |
5" |
| Min temperature (º F) |
-4 |
| Max temperature (º F) |
212 |
| Min temperature (º C) |
-20 |
| Max temperature (º C) |
100 |
| Output |
SD |
| Battery life |
3 hours continuous operation (2 hours for models with IR-Fusion) |
| Accuracy (º C) |
greater of ±2°C or 2% at 25°C nominal |
| Battery |
Removable, rechargeable Li-ion |
| Zoom (Digital) |
2x |
| Model |
FLK-TIR3/FT-20 |
| CE Compliance |
Yes |
| Brand |
Fluke |
EACH
Usually ships in 18 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Related Products for Fluke TIR3/FT-20 Thermal Imager with IR-Fusion for the Building Indust (FLK-TIR3/FT-20)
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call