Subtotal =  
Items =  
View Cart
Welcome
Home  >  Temperature-Resistant Gloves   

MAPA Temp-Tec Heat-Insulated Neoprene Gloves, Large

YO-40211-31
Loading price...

Call for availability.
Qty

  • Two-tone wear indicator warns you when to replace gloves
These gloves are made of synthetic neoprene rubber for good chemical resistance. Easily maintain your grip with the nonslip, roughened surface. Withstand temperatures from -100 to 480°F (-73 to 249°C). The 14"L gloves feature integral cotton fleece liner.
Product Type Gloves
Material Neoprene
Size Large
Length 14 in
Color Black and Blue
Thickness (mil) Heavy gauge
Lining Cotton jersey
Brand Temp-Tec
Manufacturer number 332429
Model 332429





Technical Resources
 
Related Products for MAPA Temp-Tec Heat-Insulated Neoprene Gloves, Large
Image
  Product Detail
SKU

MAPA Temp-Tec Heat-Insulated Neoprene Gloves, Extra-large

Category: Temperature-Resistant Gloves
Description: MAPA Temp-Tec Heat-Insulated Neoprene Gloves
Brand: Temp-Tec
Model Number: 332420


MAPA Temp-Tec Heat-Insulated Neoprene Gloves, Medium

Category: Temperature-Resistant Gloves
Description: MAPA Temp-Tec Heat-Insulated Neoprene Gloves
Brand: Temp-Tec
Model Number: 332428


MAPA Temp-Proof 333 Heat-Insulated Nitrile Gloves, size 9

Category: Temperature-Resistant Gloves
Description: MAPA Temp-Proof 333 Heat-Insulated Nitrile Gloves
Brand: MAPA
Model Number: 333319


MAPA Knit, Double-Dipped, Stansoil® Neoprene Gloves; size large; 1 (334948)

Category: Reusable Neoprene Gloves
Description: MAPA® Knit, Double-Dipped, Stansoil® Neoprene Gloves
Brand: Stansoil
Model Number: 334948


Ansell NeoTouch Neoprene Gloves, large, 100/box

Category: Disposable Gloves
Description: Ansell NeoTouch Neoprene Gloves
Brand: Ansell


Ansell Thermaprene™ Heat-Resistant, Lined Neoprene Gloves, size 8,

Category: Temperature-Resistant Gloves
Description: Ansell Thermaprene Heat-Resistant, Lined Neoprene Gloves
Brand: Thermaprene
Model Number: 19-026 214022


Ansell Thermaprene™ Heat-Resistant, Lined Neoprene Gloves, size 10,

Category: Temperature-Resistant Gloves
Description: Ansell Thermaprene Heat-Resistant, Lined Neoprene Gloves
Brand: Thermaprene
Model Number: 19-026 214023


Ansell NeoTouch Neoprene Gloves, extra large, 100/box

Category: Disposable Gloves
Description: Ansell NeoTouch Neoprene Gloves
Brand: Ansell


Ansell® Unlined Neoprene Gloves, size 9-9.5, 12 pair/pk

Category: Reusable Neoprene Gloves
Description: ANSELL Unsupported Neoprene Gloves
Brand: Ansell
Model Number: 29-845 116241


Ansell® Unlined Neoprene Gloves, size 10-10.5, 12 pair/pk

Category: Reusable Neoprene Gloves
Description: ANSELL Unsupported Neoprene Gloves
Brand: Ansell
Model Number: 29-845 116243


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought