Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Workstations   

Standing Height Wall Assembly with Fume Hood - 13ft (YO-41524-50)

YO-41524-50
Loading price...

Call for availability.
Qty

  • Complete systems make ordering easy!
These complete workstations include all of the components needed to install and get your laboratory up and running. Made of epoxy coated stainless steel, units are available in lengths from 3 to 16 feet, sure to fit your space requirements. Based on the most common configurations ordered, these systems are available in a variety of colors. Systems require assembly, wiring, and piping. All systems include 1” thick epoxy work surface and back splash. Wall assemblies also include a black epoxy backsplash.Standing Height Wall Assemblies with Fume Hood feature four cabinets complete with sink and constant volume/bypass fume hood. Fume hood is 48" wide and includes four remote control service fixtures and a cup sink. Fume hood requires blower and ductwork, order blowers separately. Black epoxy resin sink includes a deck-mount faucet, sink hangers, and plastic P-trap.
Product Type Cabinet assembly with fume hood
Dimensions (" W) 156
Dimensions (" H) 36-1/4
Dimensions (" D) 30
Shpg wt (lbs) 1825
Shpg wt (kg) 828
Description 13-ft four-cabinet assembly with fume hood





Technical Resources
 
Related Products for Standing Height Wall Assembly with Fume Hood - 13ft (YO-41524-50)
Image
  Product Detail
SKU

Standing Height Wall Assembly with Fume Hood - 14ft (YO-41524-55)

Category: Workstations
Description: Thermo Scientific Hamilton Laboratory Workbench Assemblies
Brand: Thermo Scientific


Standing Height Wall Assembly with Fume Hood - 15ft (YO-41524-60)

Category: Workstations
Description: Thermo Scientific Hamilton Laboratory Workbench Assemblies
Brand: Thermo Scientific


Standing Height Wall Assembly with Fume Hood - 16ft (YO-41524-65)

Category: Workstations
Description: Thermo Scientific Hamilton Laboratory Workbench Assemblies
Brand: Thermo Scientific


Standing Height Wall Assembly with Wall Cabinets - 10ft (YO-41524-35)

Category: Workstations
Description: Thermo Scientific Hamilton Laboratory Workbench Assemblies
Brand: Thermo Scientific


Standing Height Wall Assembly with Wall Cabinets - 11ft (YO-41524-40)

Category: Workstations
Description: Thermo Scientific Hamilton Laboratory Workbench Assemblies
Brand: Thermo Scientific


Standing Height Wall Assembly with Wall Cabinets - 12ft (YO-41524-45)

Category: Workstations
Description: Thermo Scientific Hamilton Laboratory Workbench Assemblies
Brand: Thermo Scientific


Sitting Height Complete Wall Assembly with countertop - 8ft, 6in (YO-41524-00)

Category: Workstations
Description: Thermo Scientific Hamilton Laboratory Workbench Assemblies
Brand: Thermo Scientific


Sitting height complete wall assembly with countertop - 10ft, 6in (YO-41524-10)

Category: Workstations
Description: Thermo Scientific Hamilton Laboratory Workbench Assemblies
Brand: Thermo Scientific


Basic electronic fume hood monitor (YO-33556-00)

Category: Airflow Monitors
Description: Fume Hood Airflow Monitors with Visual/Audible Alarm
Brand: Alnor


Standing Height Wall Assmebly with Wall Cabinets - 9ft (YO-41524-30)

Category: Workstations
Description: Thermo Scientific Hamilton Laboratory Workbench Assemblies
Brand: Thermo Scientific


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews