Subtotal =  
Items =  
View Cart
Welcome
Home  >  High Pressure Liquid Chromatography (HPLC) Systems   

Cole-Parmer Isocratic HPLC Systems with variable wavelength detectors, (YO-42661-06)

YO-42661-06
Loading price...

Call for availability.
Qty

  • Instruments for your performance requirements and budgetary constraints
Our HPLC systems provide the functionality necessary to achieve precise high-quality separations for analytical and preparative methods. Select from PEEK or stainless steel construction with all the features needed for consistent results and total component integration for ease of use. Pumps utilize a built-in pulse damper for smooth, low-pulse flows. Features include solvent delivery, gradient/isocratic control, 20 µL injection loop, UV-Vis detection, and data acquisition and processing.
Isocratic HPLC Systems with Variable Wavelength Detectors have a small footprint, yet provide precision for routine separation and analysis of compounds absorbing in the 254 nm range. Ideal for analytical and preparative applications not requiring gradient capability. All wettable parts are const
Product Type Chromatography HPLC Systems
Display Absorbance, wavelength, pressure, flow rate
Pump precision ±0.2%
Lamp Deuterium
Absorbance range 195 to 800nm
Pressure 3000 psi
Flow rate 0.01 to 9.99 mL/min
Noise <0.00005 AU
Wetted materials Chemical resistant PEEK
Pump accuracy ±2%
Recorder output 10.0mV
Power (VAC) 230
Dimensions (" D) 16
Drift <0.0005 AU/hr
Dimensions (" W) 7-7/8
Dimensions (" H) 7-1/8
Brand Cole-Parmer
Manufacturer number 020-0023S-1





Technical Resources
 
Related Products for Cole-Parmer Isocratic HPLC Systems with variable wavelength detectors, (YO-42661-06)
Image
  Product Detail
SKU

Cole-Parmer Isocratic HPLC Systems with variable wavelength detectors, (YO-42661-04)

Category: High Pressure Liquid Chromatography (HPLC) Systems
Description: Isocratic HPLC Systems
Brand: Cole-Parmer


Cole-Parmer Isocratic HPLC Systems with fixed wavelength detectors, 50 (YO-42661-30)

Category: High Pressure Liquid Chromatography (HPLC) Systems
Description: Isocratic HPLC Systems
Brand: Cole-Parmer


Cole-Parmer Isocratic HPLC Systems with fixed wavelength detectors, 50 (YO-42661-35)

Category: High Pressure Liquid Chromatography (HPLC) Systems
Description: Isocratic HPLC Systems
Brand: Cole-Parmer


Cole-Parmer Isocratic HPLC Systems with fixed wavelength detectors, 30 (YO-42661-10)

Category: High Pressure Liquid Chromatography (HPLC) Systems
Description: Isocratic HPLC Systems
Brand: Cole-Parmer


Cole-Parmer Isocratic HPLC Systems with fixed wavelength detectors, 30 (YO-42661-15)

Category: High Pressure Liquid Chromatography (HPLC) Systems
Description: Isocratic HPLC Systems
Brand: Cole-Parmer


Gel Cassette for Cole-Parmer Electrophoretic Blotting System Model 285

Category: Cole-Parmer Electrophoretic Blotting Systems
Description: Cole-Parmer Electrophoretic Blotting Gel Cassettes
Brand: Cole-Parmer


Gel cassette for Cole-Parmer Electrophoretic Blotting System 28580-20 (YO-28580-54)

Category: Cole-Parmer Electrophoretic Blotting Systems
Description: Cole-Parmer Electrophoretic Blotting Gel Cassettes
Brand: Cole-Parmer


Cole-Parmer Rotary Evaporator System; Diagonal, 115 VAC (YO-28615-00)

Category: Rotary Evaporator Systems
Description: Cole-Parmer Rotary Evaporator Systems
Brand: Cole-Parmer


Cole-Parmer Rotary Evaporator System; Diagonal, 230 VAC (YO-28615-01)

Category: Rotary Evaporator Systems
Description: Cole-Parmer Rotary Evaporator Systems
Brand: Cole-Parmer


Cole-Parmer Rotary Evaporator System; Vertical, 115 VAC (YO-28615-05)

Category: Rotary Evaporator Systems
Description: Cole-Parmer Rotary Evaporator Systems
Brand: Cole-Parmer


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Cole-Parmer Isocratic HPLC Systems with variable wavelength detectors, (YO-42661-06)
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Cole-Parmer Isocratic HPLC Systems with variable wavelength detectors, (YO-42661-04)  |  Next: Cole-Parmer jar mill, 115 VAC/60 Hz