Refrigerator, LED Display with Alarm, 2 Glass Doors, 52 cu ft with Casters, 115V/60Hz

YO-44173-92
Loading price...

Call for availability.
Qty

  • Maximum capacity for storage of your valuable samples
  • Energy Star models conserve energy and save money
  • Standard lock keeps samples secure
  • Top-mounted compressor maximizes interior storage space
Heavy duty refrigeration system is top mounted to maximize your storage space. Forced air flow is ideal for temperature uniformity throughout the unit. LED microprocessor control features adjustable temperature from 2 to 10°C and includes both an audible and visual alarm with remote contacts, to ensure your samples remain at your desired temperature. Constructed of white epoxy coated galvinized steel, the high density polyurethane foam insulation helps maintain the set temperature.

Solid-door units are Energy Star rated for maximum energy conservation. The glass-door units feature full size, double pane glass with anti-condensate heating wires to maintain full view of samples at all time. All models feature an interior light which is switch activated for easier viewing of your samples.
What's Included:
power cord and casters.
Product Type Refrigerator
Capacity (cu ft) 52
Capacity (Liters) 1472
Dimensions (interior) 51"W x 59"H x 30"D (129.5cm W x 149.9cm H x 76.2cm D)
Dimensions (overall) 55"W x 80-3/8"H x 35-1/2"D (139.7cm W x 204.2cm H x 90.2cm D)
Min Temp - Refrigerator (º C) 2
Min Temp - Refrigerator (º F) 35.6
Max Temp - Refrigerator (º C) 10
Max Temp - Refrigerator (º F) 50
No. of doors 2 Glass
No. of shelves 6
Power (Hz) 60
Power (Amps) 10.7
Power (watts) 15
Alarm Audible & Visual
Cabinet construction White enamel
Battery backup None
Temp control Microprocessor Control
Display LED
Power (VAC) 115
Brand Nor-Lake
Manufacturer number NSPR522WWG/0





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Refrigerator, LED Display with Alarm, 2 Glass Doors, 52 cu ft with Casters, 115V/60Hz
    Image
      Product Detail
    SKU

    Refrigerator, LED Display with Alarm, 2 Glass Doors, 52 cu ft with Casters, 230V/50Hz

    Category: Nor-Lake Scientific Refrigerators
    Description: Nor-Lake Premier Laboratory Refrigerators
    Brand: Nor-Lake


    Refrigerator, LED Display with Alarm, 3 Glass Doors, 80 cu ft with Casters, 230V/50Hz

    Category: Nor-Lake Scientific Refrigerators
    Description: Nor-Lake Premier Laboratory Refrigerators
    Brand: Nor-Lake


    Freezer, Low Temperature with LED Display and Alarm, Glass Doors, 48.8 cu ft with Casters, 115V/208-230V/60Hz

    Category: Nor-Lake Scientific Freezers
    Description: Nor-Lake Premier Freezers
    Brand: Nor-Lake


    Refrigerator, LED Display with Alarm, Glass Door, 24 cu ft with Casters, 115V/60Hz

    Category: Nor-Lake Scientific Refrigerators
    Description: Nor-Lake Premier Laboratory Refrigerators
    Brand: Nor-Lake


    Refrigerator, LED Display with Alarm, Glass Door, 24 cu ft with Casters, 230V/50Hz

    Category: Nor-Lake Scientific Refrigerators
    Description: Nor-Lake Premier Laboratory Refrigerators
    Brand: Nor-Lake


    Refrigerator, LED Display with Alarm, 52 cu ft with Casters, 115V/60Hz (NSPR522WWW/0)

    Category: Nor-Lake Scientific Refrigerators
    Description: Nor-Lake Premier Laboratory Refrigerators
    Brand: Nor-Lake


    Refrigerator, LED Display with Alarm, 52 cu ft with Casters, 230V/50Hz (NSPR522WWW/5)

    Category: Nor-Lake Scientific Refrigerators
    Description: Nor-Lake Premier Laboratory Refrigerators
    Brand: Nor-Lake


    Freezer, Low Temperature with LED Display and Alarm, Glass Door, 22.5 cu ft with Casters, 115V/208-230V/60Hz

    Category: Nor-Lake Scientific Freezers
    Description: Nor-Lake Premier Freezers
    Brand: Nor-Lake


    Refrigerator, LED Display with Alarm, 24 cu ft with Casters, 115V/60Hz (NSPR241WWW/0)

    Category: Nor-Lake Scientific Refrigerators
    Description: Nor-Lake Premier Laboratory Refrigerators
    Brand: Nor-Lake


    Refrigerator, LED Display with Alarm, 24 cu ft with Casters, 230V/50Hz (NSPR241WWW/5)

    Category: Nor-Lake Scientific Refrigerators
    Description: Nor-Lake Premier Laboratory Refrigerators
    Brand: Nor-Lake


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Refrigerator, LED Display with Alarm, 2 Glass Doors, 52 cu ft with Casters, 115V/60Hz
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Refrigerator, General Purpose 52 cu ft, 115V (NSPR502WWG/0)  |  Next: Refrigerator, LED Display with Alarm, 2 Glass Doors, 52 cu ft with Casters, 230V/50Hz