Home  >  Pressure Transmitters and Pressure Transducers >
  

Pressure Snubber for Constant Pressure Measurement

YO-98074-91
Loading price...

Call for availability.
Qty

  • Designed for critical low differential pressure applications
  • Local audible alarm alerts you to system status
  • Bar graph display enables quick references of measurement
  • Touch-screen display offers easy control and is password enabled
These room pressure monitors provide stringent pressure monitoring and alarming. The pressure monitor can be configured to monitor the positive or negative airflow in protected environments. Touch screen allows convenient fingertip access to menus that guide you through setup and operation.

Visual red and green LEDs and a local audible alarm to alert personnel to system status. The monitor also features a SPST relay output for remote indication of system status. True differential pressure is measured and displayed with 0.001 inches of water column resolution. Additional features include multiple selectable analog outputs, output and display averaging, and door status indication.



Applications - Pharmaceutical manufacturing, Semiconductor manufacturing, Cleanrooms, Research laboratories

Product Type Room pressure monitors/alarms
Model SRPS
Manufacturer number RPS





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Pressure Snubber for Constant Pressure Measurement
    Image
      Product Detail
    SKU

    Fixed Snubber, Brass, 1500 psi, Air

    Category: Pressure Snubbers
    Description: Fixed brass snubbers
    Brand: Cole-Parmer


    Fixed Snubber, 304/316 SS, 5000 psi, Air

    Category: Pressure Snubbers
    Description: Fixed 316 SS snubbers
    Brand: Cole-Parmer


    Fixed Snubber, Brass, 1500 psi, Water or Light Oil

    Category: Pressure Snubbers
    Description: Fixed brass snubbers
    Brand: Cole-Parmer


    Fixed Snubber, 304/316 SS, 5000 psi, Water or Light Oil

    Category: Pressure Snubbers
    Description: Fixed 316 SS snubbers
    Brand: Cole-Parmer


    GE Druck 800 Series Dual Pressure/Loop Calibrator; -15/150 psig; 0.01% FS

    Category: Calibration Equipment
    Description: GE (Druck) 800 Series Pressure Calibrators
    Brand: Druck


    GE Druck 800 Series Dual Pressure/Loop Calibrator; -15/150 psig; 0.05% FS

    Category: Calibration Equipment
    Description: GE (Druck) 800 Series Pressure Calibrators
    Brand: Druck


    Dwyer 400-5-L-KIT, Air Velocity/Pressure Meter, 0-5"WC/400-9000 FPM, 18”

    Category: Airflow Measurement
    Description: Dwyer Air Velocity and Pressure Meters
    Brand: Dwyer


    Dwyer 400-23-KIT, Air Velocity/Pressure Meter, 0-23"WC/400-19200 FPM, 18”

    Category: Airflow Measurement
    Description: Dwyer Air Velocity and Pressure Meters
    Brand: Dwyer


    Dwyer 400-10-KIT, Air Velocity/Pressure Meter, 0-10"WC/400-12600 FPM, 18”

    Category: Airflow Measurement
    Description: Dwyer Air Velocity and Pressure Meters
    Brand: Dwyer


    Constant-Flow Gradient HPLC Piston Pump

    Category: Piston Pumps
    Description: Constant-Flow High-Pressure HPLC Gradient Piston Pump
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Pressure Snubber for Constant Pressure Measurement
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Pressure Relief Valve Kit for use with the 68450-35  |  Next: Pressure Switch, 1.5 to 3.5 psig, max pressure 600 psig