Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Fermentation   

IKA BR 10 Bioreactor, 230V, 50/60Hz

YO-29206-02
Loading price...

Call for availability.
Qty

  • Sleek design and easy-to-use automated system ensure optimal cell growth!
  • Chemically inert and autoclavable wetted surfaces protect your samples and are easy to clean
  • Monitor your data in real time or collect for future analysis
  • Fully jacketed 10-L system is designed specifically for cultivating your cells with optimum performance and conditions
  • All functions are self-contained, in a compact footprint with an impressive price point
  • 2-year warranty with product registration
This all-in-one controlled system with a user-friendly interface design provides optimal conditions for algae or other cell cultivation to grow in a non-natural environment. The simplistic design was created in collaboration with marine scientists to provide the basic functions required for optimal growth of phototrophic organisms. Applications include growing small phototrophic organisms such as algae, moss plants, and even many species of bacteria.

This 10-liter model is comprised of a fully jacketed vessel specifically designed for temperature-sensitive samples. For additional temperature control, attach recirculator (See "Related Products" on sidebar). The vessel is surrounded by six compact, double-fluorescent lamps that are removeable, allowing photosynthesis to take place in a controlled environment.

The digitally controlled PTFE overhead stirrer includes two 4-blade adjustable PTFE propellers, and is used for agitation which helps with oxygen transfer, but preserves your fragile cells while they are gently mixed and cultivated. The ergonomic base has a simple yet functional control system, which is conveniently located beneath the glass vesel for easy operation in a small footprint. Use the interface to control all of the variables including lighting, motion, pH value, and temperature. The peristaltic pump provides a 450 mL/min flow rate. The monitoring software can be installed on any PC, and monitors pH, temperature, and stirrer speed via real time.

The system can be customized for different applications; call our Application Specialists for assistance.
Product Type Fermentation Bioreactors
Working volume (Liters) 10
Total volume (Liters) 12 liters
Motor speed Integral speed controller, 40 W / 15:1 gear reduction
Port size Inlet/Outlet tube OD = 1/4" (0.63cm)
Stirrer type PTFE encapsulated stirrer with two 4-blade PTFE propellers, Overhead in-line drive DC motor 3-255 rpm, 12VDC
Probe type pH probe: 12 mm glass/gel filled Ag/AgCl reference. Temp probe:-200 to 600°C, RTD PT 100, PTFE coated, 3 wire
Heating element 600 µmole/sec/m2 of photosynthetically active radiation (PAR)
Display Digital HMI bio-controller integral with cabinet base
Dimensions (" W) 20
Dimensions (" H) 36.2
Dimensions (" D) 21.65
Power (VAC) 230
Power (Hz) 50-60
Manufacturer number CB415
Brand IKA





Technical Resources
 
Related Products for IKA BR 10 Bioreactor, 230V, 50/60Hz
Image
  Product Detail
SKU

IKA BR 10 Bioreactor, 120V, 50/60Hz

Category: Fermentation
Description: IKA BR 10 Bioreactor
Brand: IKA


IKA T-10 Basic Homogenizer 115 VAC (T-10)

Category: IKA® Homogenizers
Description: IKA T 10 Basic Ultra Turrax Homogenizer
Brand: IKA
Model Number: T-10


Dispersing Element 5mm X 75 mm For IKA T-10 Basic Homogenizer (3304000)

Category: Homogenizer Probes, and Accessories
Description: IKA T 10 basic ULTRA-TURRAX Homogenizer Accessories
Brand: IKA
Model Number: 3304000


Dispersing Element 8mm X 95mm For IKA T-10 Basic Homogenizer (3305500)

Category: Homogenizer Probes, and Accessories
Description: IKA T 10 basic ULTRA-TURRAX Homogenizer Accessories
Brand: IKA
Model Number: 3305500


Dispersing Element 10mm X 100mm For IKA T-10 Basic Homogenizer (3370100)

Category: Homogenizer Probes, and Accessories
Description: IKA T 10 basic ULTRA-TURRAX Homogenizer Accessories
Brand: IKA
Model Number: 3370100


53l Benchtop Heated Shaking Incubator 230V 50/60hz

Category: Incubating Shakers
Description: Lab Companion Digital Incubating/Refrigerating Shakers
Brand: Lab Companion


Mobile Conversion Kit For Labconco Washers, 230V 50/60hz (4596101)

Category: Labconco Laboratory Glassware Washers & Accessories
Description: Labconco Glassware Washer Accessories
Brand: Labconco
Model Number: 4596101


Compact Variable-Speed Universal Centrifuges; 230V; 50/60Hz (YO-17306-06)

Category: Clinical Centrifuges
Description: Hermle Compact Variable-speed Universal Centrifuges
Brand: Hermle


Eppendorf Variable-Speed Refrigerated Microcentrifuges; 230V; 50/60Hz

Category: Microcentrifuges
Description: Eppendorf Variable-Speed Microcentrifuges
Brand: Eppendorf


Protector XStream, 4', Two Services, 230V, 50/60Hz

Category: Ducted Fume Hoods
Description: Labconco Protector XStream Laboratory Hoods
Brand: Labconco


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews