Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Accessories for Positive Displacement Pumps   

Mini Coalescing Air Filter, 0.3 micron coalescing filter, Max 49 SCFM,

YO-75300-77
Loading price...

Call for availability.
Qty
    FILTERS
    ARO-Flo compressed air filters are designed to remove airborne solid and liquid contaminants. Filters can be ordered with different elements, including coalescing models which are capable of removing oil aerosols and particles down to 0.3 micron.




    REGULATORS
    Air line regulators provide controlled, consistent air pressure as required for specific pneumatic equipment connected to the air system. All ARO-Flo regulators are offered with a standard adjustment range of 0 – 140 psig (0 – 9.6 barg).




    LUBRICATORS
    ARO-Flo mist-type lubricators help ensure that pneumatic devices receive the required lubrication to maintain peak performance, reduce wear, and prolong service life. Precise oil feed adjustment sets the proper oil drip rate.



    NOTE: Combinations are available online at the www.coleparmer.com/AODD

    Product Type Compressor Filters/Regulators
    Thread size 1/4" NPT(F)
    Max pressure (psi) 150
    Port size 1/4" NPT(F)
    Brand ARO-Flo
    Model F35121-300
    Manufacturer number F35121-300





    Technical Resources
     
    Related Products for Mini Coalescing Air Filter, 0.3 micron coalescing filter, Max 49 SCFM,
    Image
      Product Detail
    SKU

    Compac Coalescing Air Filter, 0.3 micron coalescing filter, Max 73 SCF

    Category: Accessories for Positive Displacement Pumps
    Description: ARO-Flo Series Filters, Regulators, and Lubricators
    Brand: ARO-Flo
    Model Number: F35221-300


    Mid Size Coalescing Air Filter, 0.3 micron coalescing filter, Max 156

    Category: Accessories for Positive Displacement Pumps
    Description: ARO-Flo Series Filters, Regulators, and Lubricators
    Brand: ARO-Flo
    Model Number: F35332-300


    Mini Air Filter, 5 micron filter, Max 49 SCFM, Max Pressure 150 PSIG,

    Category: Accessories for Positive Displacement Pumps
    Description: ARO-Flo Series Filters, Regulators, and Lubricators
    Brand: ARO-Flo
    Model Number: F35121-400


    HD Air Filter, 5 micron filter, Max 288 SCFM, Max Pressure 250 PSIG, 3

    Category: Accessories for Positive Displacement Pumps
    Description: ARO-Flo Series Filters, Regulators, and Lubricators
    Brand: ARO-Flo
    Model Number: F35451-410


    Compact Air Filter, 5 micron filter, Max 73 SCFM, Max Pressure 150 PSI

    Category: Accessories for Positive Displacement Pumps
    Description: ARO-Flo Series Filters, Regulators, and Lubricators
    Brand: ARO-Flo
    Model Number: F35221-400


    Mid Size Air Filter, 5 micron filter, Max 156 SCFM, Max Pressure 150 P

    Category: Accessories for Positive Displacement Pumps
    Description: ARO-Flo Series Filters, Regulators, and Lubricators
    Brand: ARO-Flo
    Model Number: F35331-400


    Mid Size Air Filter, 5 micron filter, Max 197 SCFM, Max Pressure 150 P

    Category: Accessories for Positive Displacement Pumps
    Description: ARO-Flo Series Filters, Regulators, and Lubricators
    Brand: ARO-Flo
    Model Number: F35341-400


    HD Air Filter, 5 micron filter, Max 353 SCFM, Max Pressure 250 PSIG, 1

    Category: Accessories for Positive Displacement Pumps
    Description: ARO-Flo Series Filters, Regulators, and Lubricators
    Brand: ARO-Flo
    Model Number: F35461-410


    Compressed-air filter, 6 cfm (8A02N-OB2-BX)

    Category: In-Line Filters
    Description: Compressed Air Filters
    Brand: Cole-Parmer
    Model Number: 8A02N-OB2-BX


    Compressed-air filter, 22 cfm (8B02N-OA2-BX)

    Category: In-Line Filters
    Description: Compressed Air Filters
    Brand: Cole-Parmer
    Model Number: 8B02N-OA2-BX


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Mini Coalescing Air Filter, 0.3 micron coalescing filter, Max 49 SCFM,
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Mini bead beater, 230 VAC 50 Hz (YO-36270-07)  |  Next: Mini Contact Tachometer (461750)