Moyno progressing cavity pump, phenolic housing and rotor/nitrile stator, 0.5 to 0.75 GPM, 115 VAC

YO-75400-06
Loading price...

Call for availability.
Qty

  • Large pump cavity is ideal for use with high-viscosity or particulate-laden fluids
  • Deliver repeatable, pulseless flow with no variation in fluid volume or velocity
  • No valves, pistons, or gears to wear out
Service kits include a replacement stator and shaft seal of the same material as the pump stator. For added versatility and chemical compatibility, replace the nitrile stator and shaft seal with a FPM stator and shaft seal included in the optional retrofit kits — order accessories separately.


What's Included:
Pumps include a 1/8-hp ODP motor (1750 rpm) and an 8-ft cord with grounded plug.
Product Type Progressing Cavity Pumps
Wetted materials single ceramic mechanical seal, nitrile stator, phenolic housing and rotor
Port size 5/8" hose barb
Max flow rate (LPM) 2.8
Min flow rate (mL/min) 1892.7
Max viscosity (cp) 20,000
Max pressure 40 psi
Max temperature (º C) 71
Max temperature (º F) 160
Run dry No
Suction lift (wet) 25 ft
Self-priming No
Particulates 0.125 in max
Motor (hp) 1/8
Power (Amps) 2.3
Power (Hz) 50/60
Power (VAC) 115
Duty cycle Continuous
Motor speed 1750 rpm
Motor type ODP
Max solids dia. 1/8"
Brand Moyno
Model 20551
Manufacturer number 20551





Technical Resources
 
Related Products for Moyno progressing cavity pump, phenolic housing and rotor/nitrile stator, 0.5 to 0.75 GPM, 115 VAC
Image
  Product Detail
SKU

Moyno progressing cavity pump, phenolic housing and rotor/nitrile stator, 0.96 to 1.5 GPM, 115 VAC

Category: Moyno Progressing Cavity Pumps and Pump Heads
Description: Motorized Moyno Pumps
Brand: Moyno


Moyno progressing cavity pump, phenolic housing and rotor/nitrile stator, 0.96 to 1.5 GPM, 230 VAC

Category: Moyno Progressing Cavity Pumps and Pump Heads
Description: Motorized Moyno Pumps
Brand: Moyno


Moyno progressing cavity pump, 316 stainless steel housing and rotor/nitrile stator, 0.5 to 0.75 GPM, 115 VAC

Category: Moyno Progressing Cavity Pumps and Pump Heads
Description: Motorized Moyno Pumps
Brand: Moyno


Moyno progressing cavity pump, 316 stainless steel housing and rotor/nitrile stator, 0.96 to 1.5 GPM, 115 VAC

Category: Moyno Progressing Cavity Pumps and Pump Heads
Description: Motorized Moyno Pumps
Brand: Moyno


Moyno progressing cavity pump, 316 stainless steel housing and rotor/nitrile stator, 0.5 to 0.75 GPM, 230 VAC

Category: Moyno Progressing Cavity Pumps and Pump Heads
Description: Motorized Moyno Pumps
Brand: Moyno


Moyno progressing cavity pump, 316 stainless steel housing and rotor/nitrile stator, 0.96 to 1.5 GPM, 230 VAC

Category: Moyno Progressing Cavity Pumps and Pump Heads
Description: Motorized Moyno Pumps
Brand: Moyno


Moyno progressing cavity pump head, phenolic housing and rotor/FPM stator, 9.2 to 13.0 GPM (30102)

Category: Moyno Progressing Cavity Pumps and Pump Heads
Description: Moyno Pump Heads
Brand: Moyno


Moyno progressing cavity pump head, phenolic housing and rotor/FPM stator, 9.2 to 13.0 GPM (30105)

Category: Moyno Progressing Cavity Pumps and Pump Heads
Description: Moyno Pump Heads
Brand: Moyno


Moyno progressing cavity pump head, 316 stainless steel housing and rotor, 0.96 to 1.5 GPM

Category: Moyno Progressing Cavity Pumps and Pump Heads
Description: Moyno Pump Heads
Brand: Moyno


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    i just need the rotor and stator out of this pump

    i am going to build a motor out of it

    what is the outer diameter and length of the stator?

    can i buy these parts separately?

    bill maurer
    Asked on 6/1/2013 by bill from austin tx

    1 answer

    • STAFF EXPERT

      A:

      Please see part number 00118YC for the stator (which is 1.5" long and 2.4" in diameter) and part number 00322Fo for the rotor.

      Answered on 6/3/2013 by Jen from Technical Support
  • Q:

    Can this pump be valved back to operate at a flow less than the listed 0.5 gpm? Thanks.
    Asked on 11/8/2010 by Mark from Gainesville, FL

    1 answer

    • STAFF EXPERT

      A:

      As this type of pump is positive displacement, valving the pump back could exceed the pressure limits and damage the pump. Scaling back the RPM on this pump requires a gear reducer, and selecting a gear reducer depends on many facets of your application. Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

      Answered on 11/10/2010 by Jack from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews