Subtotal =  
Items =  
View Cart
Welcome
Home  >  Centrifuges   

Western States Laboratory Filtering Centrifuge

YO-17400-70
Loading price...

Call for availability.
Qty

  • Rugged and versatile lab centrifuge is easy to use, no tools required!
  • Create accurate, repeatable results with electronic speed control and digitally run timer
  • Generate forces of up to 2130 gravities!
  • Recover 100% of the retained solids in your sample.
  • Sturdy stainless steel design ensures years of use and meets cGMP compliance
  • NEMA-4x rated for excellent corrosion resistance
Cole-Parmer offers almost every type of centrifuge available, including small benchtop, personal microcentrifuges, general purpose, even specialty centrifuges developed for crude oil tests or pharmaceutical filtration. Contact us if you cannot find exactly what you are looking for- we can help you find a solution.This compact, sanitary filtering centrifuge is designed for solid and liquid separation: ideal in the for washing and extracting food ingredients, crystals, botanical extracts, pharmaceuticals, and polysaccharides. Vaportight vessel features a hinged cover with safety interlock to prevent cover opening while unit is in use. View rotating sample through the sight glass at the top. Special fittings allow for complete liquid drainage and 20-watt halogen light ensures proper sanitation while unit is in use.

Removable basket is easy to clean and sterilize, and is highly perforated, eliminating the need for backing screens or tools-just carry to your workbench. Basket is machined from a solid block of 316 stainless steel- no cracks or crevices to contain microbes. Rugged design can handle even the most dense products- including powdered metals. Heavy duty bearings isolate the motor from the basket, and triple isolated mounts eliminate vibrations.
Product Type Centrifuge
Max rpm 5000
Speed range 0 to 5000 rpm
Max capacity Solids holding volume = 56.5 in^3 (927cm^3)
Refrigerated No
Wetted parts (Housing) 316 Stainless Steel
Power (VAC) 110
Rotor (included) Yes
Timer 99 min, 59 sec or 99 hr, 59 min
Manufacturer number 072755
Brand Western States
Dimensions 26" x 39" x 18"

Accessories
Qty/Price
Availability

EACH

Call for availability.

PACKAGE

Call for availability.

PACKAGE

Call for availability.

PACKAGE

Call for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Western States Laboratory Filtering Centrifuge
    Image
      Product Detail
    SKU

    Portable Stainless Steel Cart for Laboratory Filtering Centrifuge

    Category: Centrifuges
    Description: Western States Laboratory Filtering Centrifuge
    Brand: Western States


    Filter paper - 320 grade for laboratory filtering centrifuge (17400-70

    Category: Centrifuges
    Description: Western States Laboratory Filtering Centrifuge
    Brand: Western States


    Filter paper - 950 grade for laboratory filtering centrifuge (17400-70

    Category: Centrifuges
    Description: Western States Laboratory Filtering Centrifuge
    Brand: Western States


    Filter paper - 1278 grade for laboratory filtering centrifuge (17400-7

    Category: Centrifuges
    Description: Western States Laboratory Filtering Centrifuge
    Brand: Western States


    9" Centrifuge Brush

    Category: Laboratory Brushes
    Description: Centrifuge and Micro Brushes
    Brand: Cole-Parmer
    Model Number: 610215


    9" Centrifuge Brush, 12/pk (610217)

    Category: Laboratory Brushes
    Description: Centrifuge and Micro Brushes
    Brand: Cole-Parmer
    Model Number: 610217


    9" Centrifuge Brush, 12/pk (610218)

    Category: Laboratory Brushes
    Description: Centrifuge and Micro Brushes
    Brand: Guaranteed In Stock Program
    Model Number: 610218


    12" Centrifuge Brush, 12/pk

    Category: Laboratory Brushes
    Description: Centrifuge and Micro Brushes
    Brand: Cole-Parmer
    Model Number: 610222


    6" Micro Brush, 12/pk

    Category: Laboratory Brushes
    Description: Centrifuge and Micro Brushes
    Brand: Cole-Parmer
    Model Number: 710338


    7" Micro Brush, 12/pk

    Category: Laboratory Brushes
    Description: Centrifuge and Micro Brushes
    Brand: Cole-Parmer
    Model Number: 720340


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews