Hand-operated vacuum pump, 16 mL/stroke, PVC body

YO-79301-11
Loading price...

Usually ships in 14 days or sooner.
Qty

  • Produce up to 25" Hg vacuum or test for pressure leaks
  • Pumps are sealed and self-lubricated for a long, maintenance-free life
  • Vacuum gauge is graduated in both centimeters and inches of mercury
  • Built-in trigger enables you to release vacuum without disconnecting the pump
  • Zinc alloy is perfect for rugged applications; PVC is lightweight and easy to handle
Product Type Vacuum Pumps
Dimensions 7.5 in L x 2 in W x 9.5 in H

Accessories
Qty/Price
Availability

EACH

Usually ships in 14 days or sooner.




Technical Resources
 
Related Products for Hand-operated vacuum pump, 16 mL/stroke, PVC body
Image
  Product Detail
SKU

Hand-operated vacuum pump (without gauge), 32 mL/stroke, PVC body

Category: Vacuum Pumps
Description: Hand-Operated Vacuum/Pressure Pumps
Brand: Cole-Parmer


Hand-operated drum pump, PVC body, 16 strokes/gallon, spout

Category: Hand-Operated Drum Pumps
Description: Hand-Operated PVC Drum Pump
Brand: Cole-Parmer


Hand-operated drum pump, PVC body, 16 strokes/gallon

Category: Hand-Operated Drum Pumps
Description: Hand-Operated PVC Drum Pump
Brand: Cole-Parmer


Hand-operated drum pump, PVC body, 6 strokes/gallon, spout

Category: Hand-Operated Drum Pumps
Description: Hand-Operated PVC Drum Pump
Brand: Cole-Parmer


Hand-operated drum pump, PVC body, 6 strokes/gallon

Category: Hand-Operated Drum Pumps
Description: Hand-Operated PVC Drum Pump
Brand: Cole-Parmer


Hand-operated drum pump, PP/HDPE dispensing pump, 16 to 64 strokes/gallon

Category: Hand-Operated Drum Pumps
Description: Hand-Operated PP/HDPE Dispensing Drum Pump
Brand: Cole-Parmer


Hand-operated siphon pump, 7 GPM, PVC (5000)

Category: Hand-Operated Drum Pumps
Description: Hand-Operated Siphon Drum Pumps
Brand: Cole-Parmer


Hand-operated drum pump, PP/HDPE dispensing pump, 8 to 32 strokes/gallon

Category: Hand-Operated Drum Pumps
Description: Hand-Operated PP/HDPE Dispensing Drum Pump
Brand: Cole-Parmer


Hand-operated siphon pump, 2 GPM, Polyethylene (4007)

Category: Hand-Operated Drum Pumps
Description: Hand-Operated Siphon Drum Pumps
Brand: Cole-Parmer


Hand-operated transfer pump for detergents, waxes, alkalis and certain acids

Category: Hand-Operated Drum Pumps
Description: Hand-operated detergent, waxes, alkalis and acid transfer pump
Brand: IPS


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    what size tubing barb does it have?
    Asked on 7/25/2013 by Scott

    1 answer

    • STAFF EXPERT

      A:

      The barb will accept 1/4" ID tubing.

      Answered on 7/25/2013 by James from Technical Support
  • Q:

    What pressure can this pump deliver?
    Asked on 8/30/2011 by Herman

    1 answer

    • Staff Reviewer

      A:

      This is a vacuum only pump.

      Answered on 8/30/2011 by Jen from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought