Subtotal =  
Items =  
View Cart
Welcome
Home  >  IKA Mixers   

IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 115 VAC

YO-50705-00
Loading price...

Call for availability.
Qty

  • Great value—complete mixer package includes three free accessories: stand, clamp, and four-blade propeller!
  • Digital display makes reproducibility easy
  • Through-shaft design provides virtually limitless adjustment for impeller depth
  • Two speed ranges to suit a variety of mixing applications
  • Maintenance-free motor rated for continuous duty
Use this versatile, affordable mixer for liquid volumes up to five gallons and viscosities up to 10,000 cps (approximately the viscosity of honey). Select speed from 60 to 2000 rpm in two ranges for a variety of applications. Through-shaft design permits adjustment of shaft length and impeller depth—allows you to place or remove mixing vessels without repositioning the mixer.

The motor and drive unit are conveniently integrated into a compact aluminum and thermoplastic housing with easy-to-use controls. The quiet, fan-cooled motor features thermal overload shut-off and an efficient heat dissipating design to ensure a long service life. Motor is maintenance-free and rated for continuous duty. Mixer features stepless speed control. The 1⁄2-inch LCD shows rotational speed in rpm and enables you to precisely control and repeat process parameters.
What's Included:
chuck (accepts up to 3⁄8" [10-mm] dia shafts), 6-1⁄4"L x 1⁄2" dia mounting rod, four-blade propeller, mixer stand, clamp, and a 6-1⁄2-ft, three-wire power cord (115 VAC model includes plug).
Product Type Mixer
Chuck 10 mm
Input power 70 W
Min speed (rpm) 60
Max speed (rpm) 2000
Motor (hp) 0.04
Motor type Brushless
Remote control No
Max torque (in-oz) 259
Viscosity (cp) 10,000
Power (VAC) 115
Power (Hz) 60
Through-shaft Yes
CE Compliance Yes
Brand IKA

Calibrations
Qty/Price
Availability

EACH
Usually ships in 27 days.




Technical Resources
 
Related Products for IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 115 VAC
Image
  Product Detail
SKU

IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 230 VAC

Category: IKA Mixers
Description: IKA RW 20 Digital Dual-Range Mixers
Brand: IKA


IKA RW 28 Digital Pilot-Process Mixer, Dual-Range 60 to 400 / 240 to 1 (YO-50702-70)

Category: IKA Mixers
Description: IKA RW 28 Digital Pilot-Process Mixer
Brand: IKA


IKA RW 28 Digital Pilot-Process Mixer, Dual-Range 60 to 400 / 240 to 1 (YO-50702-75)

Category: IKA Mixers
Description: IKA RW 28 Digital Pilot-Process Mixer
Brand: IKA


IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC

Category: IKA EUROSTAR Mixers and Controllers
Description: IKA EUROSTAR 20 Digital Mixers
Brand: IKA


IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 230 VAC

Category: IKA EUROSTAR Mixers and Controllers
Description: IKA EUROSTAR 20 Digital Mixers
Brand: IKA


IKA Eurostar 200 Digital Mixer, Dual-Range 6 to 400 / 30 to 2000 rpm, (YO-50704-40)

Category: IKA EUROSTAR Mixers and Controllers
Description: IKA EUROSTAR 200 Digital Constant-Speed Mixers
Brand: IKA


IKA Eurostar 200 Digital Mixer, Dual-Range 6 to 400 / 30 to 2000 rpm, (YO-50704-45)

Category: IKA EUROSTAR Mixers and Controllers
Description: IKA EUROSTAR 200 Digital Constant-Speed Mixers
Brand: IKA


IKA RW 28 basic mixer package; 115 VAC; 50/60 Hz

Category: IKA Mixers
Description: IKA RW 28 Basic Pilot-Process Mixer
Brand: IKA


IKA Eurostar 100 Digital Mixer, 30 to 1300 rpm, 115 VAC

Category: IKA EUROSTAR Mixers and Controllers
Description: IKA EUROSTAR 100 Digital Constant-Speed Mixers
Brand: IKA


IKA Eurostar 100 Digital Mixer, 30 to 1300 rpm, 230 VAC

Category: IKA EUROSTAR Mixers and Controllers
Description: IKA EUROSTAR 100 Digital Constant-Speed Mixers
Brand: IKA


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews