Subtotal =  
Items =  
View Cart
Welcome
Home  >  Applikon BioBundle Fermentation Systems   

7 liter microbial culture BioBundle

YO-29206-50
Loading price...

Call for availability.
Qty

  • Economical, complete and ready to assemble
  • Control pH, temperature DO, foam/level and agitation 29206-44 through a simple ez-Control touchscreen panel
  • Affordable and complete - systems include everything you need for a wide range of applications
  • Easy - packaged for fast, trouble-free assembly, setup requires no special skills or tools
BioBundle fermentation systems are the fastest, easiest and most economical way to get your fermentation projects up and running. Complete and ready to assemble. Every BioBundle system is made of the finest materials available and built to GMP standards. All material in contact with the bioreactor vessel is constructed of either 316L stainless steel, EPDM, silicone rubber, PTFE or borosilicate glass.

BioBundle bioreactors are available in 1-liter, 3-liters, 7 liters and 15 liters for mammalian cell culture or microbial processes, including bacteria, yeast, insect, fungi and plant cells. The P100 motor includes a 6:1 gear reduction to provide higher torque capability. All units are 110 VAC; for 220 VAC models, call our Application Specialists for availability.
Product Type BioBundle Fermentation
Working volume (Liters) 5.2
Vessel volume (Liters) 7
Port size (mm) 10, 12, 18
Manufacturer number ZC3BEZ1M07
Brand BioBundle





Technical Resources
 
Related Products for 7 liter microbial culture BioBundle
Image
  Product Detail
SKU

15 liter microbial culture BioBundle (YO-29206-54)

Category: Applikon BioBundle Fermentation Systems
Description: Applikon BioBundle Fermentation Systems - Microbial Culture BioBundle
Brand: BioBundle


1 liter microbial culture BioBundle

Category: Applikon BioBundle Fermentation Systems
Description: Applikon BioBundle Fermentation Systems - Microbial Culture BioBundle
Brand: BioBundle


3 liter microbial culture BioBundle

Category: Applikon BioBundle Fermentation Systems
Description: Applikon BioBundle Fermentation Systems - Microbial Culture BioBundle
Brand: BioBundle


7 liter cell culture BioBundle

Category: Applikon BioBundle Fermentation Systems
Description: Applikon BioBundle Fermentation Systems - Cell Culture BioBundle
Brand: BioBundle


1 liter cell culture BioBundle

Category: Applikon BioBundle Fermentation Systems
Description: Applikon BioBundle Fermentation Systems - Cell Culture BioBundle
Brand: BioBundle


3 liter cell culture BioBundle

Category: Applikon BioBundle Fermentation Systems
Description: Applikon BioBundle Fermentation Systems - Cell Culture BioBundle
Brand: BioBundle


15 liter cell culture BioBundle

Category: Applikon BioBundle Fermentation Systems
Description: Applikon BioBundle Fermentation Systems - Cell Culture BioBundle
Brand: BioBundle


Replacement O-rings for 7-liter BioBundle™ Vessels - 5/pk (YO-29206-66)

Category: Applikon BioBundle Fermentation Systems
Description: BioBundle Replacement Parts
Brand: BioBundle


APPLIKON MINIBIO BIOBUNDLE, 250 ml, MICROBIAL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


APPLIKON MINIBIO BIOBUNDLE, 500 ml, MICROBIAL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews