Subtotal =  
Items =  
View Cart
Welcome
Home  >  Hand-Operated Drum Pumps   

Viton Drum Seal Set

YO-75650-56
Loading price...

Call for availability.
Qty

  • Pump wide selection of fluids from 5 gallon pails to 55 gallon barrels
  • Choice of four seal materials to handle over 800 liquids and chemicals
  • Guaranteed for 1 year. Life expectancy 7–10 years
  • Internal safety relief valve prevents overpressurization
  • Drums are Resource Conservation and Recovery Act (RCRA) ready
The GoatThroat pumps are designed to handle a wide range of liquids—wetted parts are 100% nonreactive, food-grade polypropylene. Choose nitrile seals for petroleum-based products including oil, diesel fuel, and glycerin. The EPDM seals are ideal for general-purpose chemicals including some acids, acetates, alcohols, and phosphates. Santoprene® seals are ideal for acetic acid, acetone, and hydrocyanic acid among others. Viton® seals were developed for more aggressive chemicals including bromine, sulfuric acid, ethylene, nitric acid, gasoline, and pesticides.
What's Included:
medium drum seal (2.175" [5.5 cm]), four siphon tube segments, three siphon tube connectors, and one foot piece, 2" NPT fitting, rubber compression fitting, Molykote III, PTFE tape.
Product Type Drum Pump Seal Sets
Brand GoatThroat





Technical Resources
 
Related Products for Viton Drum Seal Set
Image
  Product Detail
SKU

Nitrile Drum Seal Set

Category: Hand-Operated Drum Pumps
Description: GoatThroat Spillproof Barrel Pumps and Accessories
Brand: GoatThroat
Model Number: DS100


Epdm Drum Seal Set

Category: Hand-Operated Drum Pumps
Description: GoatThroat Spillproof Barrel Pumps and Accessories
Brand: GoatThroat
Model Number: DS200


Santoprene Drum Seal Set

Category: Hand-Operated Drum Pumps
Description: GoatThroat Spillproof Barrel Pumps and Accessories
Brand: GoatThroat
Model Number: DS200S


Complete Laboratory Drum Pump Set, 27" in length, 18.5 GPM, Polypropyl

Category: Electric and Air Powered Drum/Tote Pumps
Description: Complete Drum and Laboratory Pumps
Brand: Cole-Parmer
Model Number: B2-PP-SL-25"


Complete Laboratory Drum Pump Set, 27" in length, 17 GPM, Stainless St

Category: Electric and Air Powered Drum/Tote Pumps
Description: Complete Drum and Laboratory Pumps
Brand: Cole-Parmer
Model Number: B2-PP-SL-25"


Complete Laboratory Drum Pump Set, 39" in length, 18.5 GPM, Polypropyl

Category: Electric and Air Powered Drum/Tote Pumps
Description: Complete Drum and Laboratory Pumps
Brand: Cole-Parmer
Model Number: B2-PP-SL-25"


Complete Laboratory Drum Pump Set, 39" in length, 17 GPM, Stainless St

Category: Electric and Air Powered Drum/Tote Pumps
Description: Complete Drum and Laboratory Pumps
Brand: Cole-Parmer
Model Number: B2-PP-SL-25"


PP Pressure Gauge, Viton diaphragm seal, 1/4" NPT(F); 0 to 15 psi

Category: Mechanical Pressure Gauges
Description: PVDF and PP Mechanical Pressure Gauges
Brand: PTFE
Model Number: KC701LDS25(15)


PP Pressure Gauge, Viton diaphragm seal, 1/4" NPT(F); 0 to 30 psi

Category: Mechanical Pressure Gauges
Description: PVDF and PP Mechanical Pressure Gauges
Brand: PTFE
Model Number: KC701LDS25(30)


PP Pressure Gauge, Viton diaphragm seal, 1/4" NPT(F); 0 to 60 psi

Category: Mechanical Pressure Gauges
Description: PVDF and PP Mechanical Pressure Gauges
Brand: PTFE
Model Number: KC701LDS25(60)


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews