Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  pH/Ion Laboratory Electrodes   

Thermo Scientific Orion pH/ATC Triode, epoxy body, sealed, single-junc (9107BNMD)

YO-58823-30
Loading price...

Call for availability.
Qty
Product Type Sealed, gel-filled
Body type Epoxy
Reference junction Single-junction
Special features Built-in ATC
pH range 0 to 14
pH precision 0.02
Temperature range 32 to 176°F (0 to 80°C)
Junction type Wick
Reference cell type Ag/AgCl
Cable length 5-ft (1.5-m)
Connector BNC
Built-in ATC Yes
ATC connector 8 pin MiniDIN
Make Standard Ag/AgCl
Model 9107BNMD
Dimensions 120 x 12 mm (L x diam.)
Brand Thermo Scientific Orion





Technical Resources
 
Related Products for Thermo Scientific Orion pH/ATC Triode, epoxy body, sealed, single-junc (9107BNMD)
Image
  Product Detail
SKU

Thermo Scientific Orion pH/ATC Triode, epoxy body, sealed, single-junc (9107BN)

Category: pH/Ion Laboratory Electrodes
Description: Thermo Scientific Orion Standard Ag/AgCl pH Electrodes
Brand: Thermo Scientific Orion
Model Number: 9107BN


Thermo Scientific Orion pH/ATC Triode, epoxy body, sealed, single-junc (9107WMMD)

Category: pH/Ion Laboratory Electrodes
Description: Thermo Scientific Orion Standard Ag/AgCl pH Electrodes
Brand: Thermo Scientific Orion
Model Number: 9107WMMD


Thermo Scientific Orion pH/ATC Triode, epoxy body, sealed, single-junc (9109WP)

Category: pH/Ion Laboratory Electrodes
Description: Thermo Scientific Orion Standard Ag/AgCl pH Electrodes
Brand: Thermo Scientific Orion
Model Number: 9109WP


Thermo Scientific Orion pH/ATC Triode, epoxy body, refillable, single-

Category: pH/Ion Laboratory Electrodes
Description: Thermo Scientific Orion Standard Ag/AgCl pH Electrodes
Brand: Thermo Scientific Orion
Model Number: 9157BNMD


Thermo Scientific Orion ROSS Ultra pH/ATC Triode, epoxy body, sealed, (8107BNUMD)

Category: pH/Ion Laboratory Electrodes
Description: Thermo Scientific Orion ROSS Ultra pH Electrodes
Brand: Thermo Scientific Orion
Model Number: 8107BNUMD


Thermo Scientific Orion ROSS Ultra pH/ATC Triode, epoxy body, sealed, (8107UWMMD)

Category: pH/Ion Laboratory Electrodes
Description: Thermo Scientific Orion ROSS Ultra pH Electrodes
Brand: Thermo Scientific Orion
Model Number: 8107UWMMD


Thermo Scientific Orion ROSS Ultra pH/ATC Triode, epoxy body, sealed, (8207BNU)

Category: pH/Ion Laboratory Electrodes
Description: Thermo Scientific Orion ROSS Ultra pH Electrodes
Brand: Thermo Scientific Orion
Model Number: 8207BNU


Thermo Scientific Orion ROSS Ultra pH/ATC Triode, epoxy body, refillab (8157BNUMD)

Category: pH/Ion Laboratory Electrodes
Description: Thermo Scientific Orion ROSS Ultra pH Electrodes
Brand: Thermo Scientific Orion
Model Number: 8157BNUMD


Thermo Scientific Orion ROSS Ultra pH/ATC Triode, epoxy body, refillab (8157BNU)

Category: pH/Ion Laboratory Electrodes
Description: Thermo Scientific Orion ROSS Ultra pH Electrodes
Brand: Thermo Scientific Orion
Model Number: 8157BNU


Thermo Scientific Orion ROSS Ultra pH/ATC Triode, epoxy body, refillab (8157UWMMD)

Category: pH/Ion Laboratory Electrodes
Description: Thermo Scientific Orion ROSS Ultra pH Electrodes
Brand: Thermo Scientific Orion
Model Number: 8157UWMMD


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought