Home  >  Voltage & Current Testers/Detectors >
  

Megger PAT320, US Portable Appliance Tester, 120V

YO-20041-50
Loading price...

  • Available for sale only in the United States
  • Test the safety of electrical equipment to international standards prior to export

  • Simple push-button operation allows for direct access to tests via the keypad - no hidden menu functions
  • User-selectable pass/fail limits for rapid testing
  • Supports Class I (grounded) and Class II (non-grounded) equipment, IEC power cords, and extension leads
  • User-selectable test times from 1 second
  • Combined bond and insulation lead reduces test time
  • User-selectable high/low current bond testing (25 A, 10 A and 200 mA) by default or per individual test
  • Instant restart minimizes boot-up time when moving test locations
  • Full color QVGA display
  • Test mode key allows for performance of any test individually
  • Efficient bond transformer with heat dissipation increases productivity without overheating under heavy use
  • Test lead null function allows extended test leads use without affecting pass/fail limits or manually accounting for the added lead resistance
Use this portable appliance tester on the production line for final verification of electrical safety requirements prior to sale, or export to Europe. This tester helps U.S. manufacturers avoid costly expenses related to failed electrical testing performed at European destinations. Easily identify and fix problems prior to shipping and ensure your equipment meets required electrical compliance and are safe to European standards.
The simple intuitive display and push-button operation makes this tester easy to set up and use. An automatic mode is available for Class I and Class II testing. In automatic mode, the tests proceed sequentially through bond, insulation, and operation (VA), indicating a pass or fail at each test. If a fail occurs, testing is stopped. When manual testing, each test is preceded by a selection screen where the test parameters are chosen. The diagnostic buttons provide direct access to any test individually, allowing single tests to be performed following repair or a suspect result.
Perform earth bond and continuity tests to verify the integrity of exposed metalwork on grounded appliances (Class I), insulation tests to check if conductors are isolated from earth (500 V DC), and touch current tests powering the asset at the supply voltage as if it were in use. Additional testing capabilities include differential leakage testing, substitute/alternative leakage testing, functional load testing, and extension and IEC power lead testing.


What's Included:
Continuity/earth bond lead, extension lead adaptor (ELA) 120V US, storage/carrying case with lead and document pouch.
Product Type Appliance Tester
Electrical supply range 120 VAC ±10%
Supply measurement (Voltage) ±2% ±1 V
Supply measurement (Frequency) ±1% ±0.1 Hz
Bond test open circuit voltage 9 VAC ± 10% ± 0.1 V
10 A bond test current 10 Arms ± 25% ± 0.5 A into 0.1 ohm
25 A bond test current 25 Arms ± 20% ± 0.5 A into 0.1 ohm
Earth bond resistance accuracy ±5% ± 3 digits (0 to 0.49 ohm); ±5% ± 5 digits (0.5 to 1.99 ohm)
Continuity test voltage 4.0 VDC ; 0% +10% (open circuit)
Continuity test current 200 mA, 0% +10% ±5 mA (into 2 ohmload)
Continuity resistance accuracy ±5% ±3 digits (0 to 0.49 ohm); ±5% ± 5 digits (0.5 to 19.99 ohm)
Insulation test voltages 250 VDC, 0%/+25% open circuit; 500 VDC, 0%/+25% open circuit (500 VDC across 0.5 M ohm)
Insulation resistance accuracy ±2% ±5 digits (0 to 19.99 M ohm); ±5% ±10 digits (20 to 99.99 M ohm)
Substitute leakage test voltage 40 VAC ±10%
Substitute leakage test frequency Nominal mains 50/60 Hz
Substitute leakage current accuracy ±5% ±5 digits
Differential leakage current test voltage Nominal mains 120 VAC
Differential leakage current test frequency Nominal mains 60 Hz
Differential leakage current accuracy ±5% ±5 digits
Touch current test voltage Nominal mains 120 VAC
Touch current test frequency Nominal mains 60 Hz
Touch current test accuracy ±5% ±5 digits
Operational test voltage Nominal mains 120 VAC
Operational test accuracy ±5% ±10 digits (0 to 99 VA); ±5% ±50 digits (100 to 999 VA) ±5% ±100 digits (1000 to 1800 VA)
Polarity test voltage for Extention lead test 12
Fuse test voltage 3.3
Safety IEC 61010-1: 2001; test leads - IEC 61010-031: 2002 creepage and clearances for 300 V to Earth Category II
Dimensions (" W) 10
Dimensions (" H) 7
Dimensions (" D) 13
Brand Megger
Model 1001-366
Power 120 VAC ±10%





Technical Resources
 
Related Products for Megger PAT320, US Portable Appliance Tester, 120V
Image
  Product Detail
SKU

Portable Jar Tester, Portable, 4 Positions

Category: Flocculation Testers
Description: Orbeco-Hellige Jar Testers
Brand: Orbeco-Hellige


Megger MIT400-EN, CAT IV 600V Basic Insulation Tester, 250-1000V

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger


Megger MIT410-EN, CAT IV 600V Basic Insulation Tester, 50-1000V

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger


Megger MIT420-EN, CAT IV 600V Advanced Insulation Tester, Data Storage

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger


Megger MIT430-EN, CAT IV 600V Advanced Insulation Tester, Bluetooth

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger


Megger MIT40X-EN, Special 10-100V Selectable Insulation Tester

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger


Megger MIT480-EN : Insulation Tester Cativ 600V Telecoms

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger


Megger MIT481-EN : Insulation Tester Cativ 600V Telecom 5 and Storage

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger


Megger MIT485, CAT IV 600V Insulation Tester, Telecom 5 and Bluetooth

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger


Megger MIT410-TC, Insulation Tester, CATIII 600 V

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews