Thermo Scientific Forma Water Jacketed CO 2 Incubator; IR 230

YO-39320-10
Loading price...

Call for availability.
Qty

  • Durable triple wall cabinet construction ensures optimal temperature uniformity
  • TC sensor for constant temperature and humidity applications
  • IR sensor for changing temperature and humidity applications
These incubators provide security of samples in event of power loss as they hold the temperature longer than air-jacketed models. They feature a temperature-adjustable heated door which keeps the inner glass door free of condensation for improved viewing of cultures. Audible and visual alarms indicate temperature deviations from 0.5° to 5° below or above set point, and

CO2 concentration deviations of 0.5% to 5% below or above set point. Validatable in-chamber HEPA air filtration system minimizes the risk of airborne contaminants entering the incubator upon door openings, so you can maintain your cultures in Class 100 air quaility conditions. You can set a HEPA filter replacement reminder or the default notifies you every 6 months. Built-in RS-485 port can be used to transfer temperature and

CO2 data to a printer. Easy-to-read LED display scans between actual temperature and %

CO2 level.
What's Included:
four stainless steel shelves, stacking hardware, tubing for CO2 hook up, and power cord.

Product Type Incubator
Temp uniformity ±0.2°C at 37°C
Min temperature (º C) Ambient +5
Max temperature (º C) 55
Power (VAC) 180-250
Sensor IR
Temp control ±0.1°C
Capacity (cu ft) 6.5 (184 L)
Range (CO2) 0 to 20%
Internal Construction Stainless steel
Chamber size 21.4 in x 26.8 in x 20 in (54.4 x 68.1 x 50.8 cm)
Power (Hz) 50/60
Watts 750
Dimensions (" W) 26.3
Dimensions (" H) 39.5
Dimensions (" D) 25
CE Compliance Yes
Brand Thermo Scientific Forma
Manufacturer number 3121

Calibrations
Qty/Price
Availability

EACH
Usually ships in 34 days.




Technical Resources
 
Related Products for Thermo Scientific Forma Water Jacketed CO 2 Incubator; IR 230
Image
  Product Detail
SKU

Thermo Scientific Forma Water Jacketed CO 2 Incubator; TC 230

Category: CO2 Incubators
Description: Thermo Scientific Water-Jacketed

CO2 Incubator
Brand: Thermo Scientific Forma


Thermo Scientific Forma Water Jacketed CO 2 Incubator; IR 120

Category: CO2 Incubators
Description: Thermo Scientific Water-Jacketed

CO2 Incubator
Brand: Thermo Scientific Forma


Thermo Scientific Forma Water Jacketed CO 2 Incubator; TC 120

Category: CO2 Incubators
Description: Thermo Scientific Water-Jacketed

CO2 Incubator
Brand: Thermo Scientific Forma


Thermo Scientific Forma Steri Cycle CO 2 Incubator; IR 230

Category: General Purpose Incubators
Description: Thermo Scientific Steri-Cycle CO2 Incubators
Brand: Thermo Scientific Forma


Thermo Scientific Forma Direct Heat CO 2 Incubator; IR 230

Category: CO2 Incubators
Description: Thermo Scientific Direct Heat CO2 Incubators
Brand: Thermo Scientific


Thermo Scientific Forma Steri Cycle CO 2 Incubator; TC 230

Category: General Purpose Incubators
Description: Thermo Scientific Steri-Cycle CO2 Incubators
Brand: Thermo Scientific Forma


Thermo Scientific Forma Steri Cycle CO 2 Incubator; IR 120

Category: General Purpose Incubators
Description: Thermo Scientific Steri-Cycle CO2 Incubators
Brand: Thermo Scientific Forma


Thermo Scientific Forma Direct Heat CO 2 Incubator; IR 120

Category: CO2 Incubators
Description: Thermo Scientific Direct Heat CO2 Incubators
Brand: Thermo Scientific


Thermo Scientific Forma Direct Heat CO 2 Incubator; TC 230

Category: CO2 Incubators
Description: Thermo Scientific Direct Heat CO2 Incubators
Brand: Thermo Scientific


Thermo Scientific Forma Direct Heat CO 2 Incubator; TC 120

Category: CO2 Incubators
Description: Thermo Scientific Direct Heat CO2 Incubators
Brand: Thermo Scientific


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Thermo Scientific Forma Water Jacketed CO 2 Incubator; IR 230
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Thermo Scientific Forma Water Jacketed CO 2 Incubator; IR 120  |  Next: Thermo Scientific Forma Water Jacketed CO 2 Incubator; TC 120