Home  >  Scoops and Spoons >
  

Disposable Antistatic PP Micro Scoops, 3-7 mg, Green; 100/Pk

YO-06277-54
Loading price...

Usually ships in 14 days or sooner.
Qty
    Designed to transfer powders in small quantities, micro scoops improve your accuracy, precision, and efficiency. Scoop container doubles as an easy-to-use dispenser to reduce cross contamination. Available in economical, anti-static polypropylene or durable stainless steel. Autoclavable.
    Product Type Scoops
    Overall length 5.5 in
    Capacity (mL) .02
    Material Polypropylene
    Quantity 100





     
    Related Products for Disposable Antistatic PP Micro Scoops, 3-7 mg, Green; 100/Pk
    Image
      Product Detail
    SKU

    SMART SPATULA Sterile Disposable Spatula Opaque 210 mm, 100/pk

    Category: Spatulas & Stir Rods
    Description: Smart Spatula Disposable Spatulas, PP
    Brand: Smart Spatula


    SMART SPATULA Disposable Anti static Micro Spatula, Opaque 140 mm

    Category: Spatulas & Stir Rods
    Description: Smart Spatula Disposable Spatulas, PP
    Brand: Smart Spatula


    Advantec Syringe Filters, 0.2 um CA, 3 mm, Sterile; 100/Pk

    Category: Syringe Filters
    Description: Advantec Disposable Syringe Filters, Cellulose Acetate
    Brand: Advantec


    Threaded adapter elbows, nylon, 1/2" NPTM x 3/4" ID, 100/pack (YO-30401-01)

    Category: Barbed to threaded adapters
    Description: Barbed to male NPT threaded elbow adapters
    Brand: Cole-Parmer


    Threaded adapter elbows, polyethylene, 1/8" NPTM x 3/8" ID, 100/pack (YO-30401-10)

    Category: Barbed to threaded adapters
    Description: Barbed to male NPT threaded elbow adapters
    Brand: Cole-Parmer


    Barbed fittings, NPT male pipe adapter elbows, Natural PP, 1/2" NPT x 3/4" ID, 9/16", 2-3/16", 2-7/32"; 100/pack (L8-12NP 100/PK)

    Category: Barbed to male NPT threaded elbow adapters
    Description: Natural polypropylene barbed to male NPT threaded elbow adapters
    Brand: Cole-Parmer


    Thermo Scientific Barnstead Ion Exchange Cartridge; 2/3-Size, Two-Bed

    Category: Water Purification Cartridges
    Description: Thermo Scientific Barnstead Disposable Ion Exchange Cartridges
    Brand: Barnstead


    Thermo Scientific Barnstead Ion Exchange Cartridge; 2/3-Size, Mixed-Bed

    Category: Water Purification Cartridges
    Description: Thermo Scientific Barnstead Disposable Ion Exchange Cartridges
    Brand: Barnstead


    Barbed fittings, NPT male pipe adapter elbows, Natural PP, 1/2" NPT x 3/4" ID, 9/16", 2-3/16", 2-7/32"; 100/pack

    Category: Barbed to threaded adapters
    Description: Barbed to male NPT threaded elbow adapters
    Brand: Cole-Parmer


    Compression fittings, Male pipe adapter elbow, White PP,1/2" OD x 1/2" NPT, 1-7/16", 1-3/4", 15/32"; 100/pack

    Category: Male Threaded Adapter Elbows
    Description: NPT(M) threaded adapter elbows
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      Is this product one size or four sizes?
      Asked on 12/17/2013 by BigPasta from Tallahassee, FL

      1 answer

      • STAFF EXPERT

        A:

        Each scoop is the same size, and depending on the density of the powder, the mass contained will weigh anywhere from 3-7 mg.

        Answered on 12/18/2013 by Dan from Technical Support
    • Q:

      The description states that these are also available in stainless steel. Can you give me the part number for these micro scoops in stainles steel (and pricing)?
      Asked on 7/13/2013 by Gregg from The Ohio State University

      1 answer

      • STAFF EXPERT

        A:

        The SS version would be available in the 6-8 mg size - please see part number 00310DE

        Answered on 7/15/2013 by Jen from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Micro Scoop PP 3-7 mg
     
    4.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    4.0

    Good Product for the Price

    By analyticalchemguy

    from Reading, PA

    Verified Buyer

    Pros

    • Cheap per item
    • Consistent measurements
    • Disposible

    Cons

    • Sometimes sticks

    Best Uses

      Comments about Micro Scoop PP 3-7 mg:

      Works great for a quick and consistent measurement for small amounts of powder. The cheap price per unit is nice so you do not have to worry about saving to clean to reuse. Simply use once and discard. The only drawback that I found is that despite the product being anti-static sometimes powder gets caught in the bottom of the scoop dish and is difficult to remove. You may have to measure twice in some instances.

      Displaying review 1

      Back to top

      Customers Who Bought This Item Also Bought

      Disposable Antistatic PP Micro Scoops, 3-7 mg, Green; 100/Pk
      Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
      Popularity |  Favorites |  Title |  Price |  Part Number |  Category
      Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

      Previous: Display Module, 240VAC  |  Next: Disposable bailer, PTFE, 1-1/5" OD x 3', 10/cs (BTEFS1.5X36X)