Oakton Benchtop CON 2700 Meter with Probe and Stand

YO-35412-00
Loading price...

Usually ships in 14 days or sooner.
Qty

  • Advanced meter for benchtop conductivity measurement!
  • Space-saving design takes up less room on the bench than other meters
  • Large display lets you see your measurements from across the lab
Oakton CON 2700 Meter features adjustable temperature coefficient for better accuracy, and selectable cell constant for very high or low range measurements. Selectable manual or automatic temperature compensation gives greater precision. Water-resistant membrane keypad and convenient pull-out reference guide provide useful features for the lab.

Meter has advanced features for GLP-compliant readings—all calibration and stored data are stamped with time/date. Advanced setup options allow you to customize the meter to your needs. Informative display shows measurements together with temperature, electrode status, calibration points, time, and date all at once! Bright backlight helps you view readings under all conditions. Visual stability indicator informs you when measurements have stabilized, eliminating guesswork. Nonvolatile memory stores up to 500 data sets. Programmable functions include datalogging intervals, limit alarms, and password protection. Data is easily exported to a computer via RS-232 port. Order RS-232 cable and optional RS-232 to USB adapter separately.

What’s included: conductivity/temperature probe 35412-10, electrode stand, and universal 100/240 VAC power supply.

For full specifications and operating instructions please view the instruction manual
Product Type Conductivity Meter
Meter style Benchtop
Dimensions (" W) 6-7/8
Dimensions (" H) 2-3/4
Dimensions (" L) 6-1/8
Range (Conductivity) 0 µS to 500 mS
Range (TDS) 0 to 500 ppt
Range (Salinity) 0 to 80 ppt
Range (Resistivity) 0 to 20.00 M ohm
Range (Temperature °C) 10 to 110
Range (Temperature °F) 14 to 230
Resolution (Temperature) 0.1
Resolution (Conductivity) 0.01, 0.1 µS; 0.001, 0.01, 0.1 mS
Resolution (TDS) 0.01, 0.1 ppm, 0.001, 0.01, 0.1 ppt
Resolution (Resistivity) 0.01 m ohm, 0.001, 0.01 k ohm, 0.01, 0.1 ohm
Resolution (Salinity) 0.01, 0.1 ppm; 0.001, 0.01 ppt
Accuracy (Temperature) ±0.5°C
Accuracy (Resistivity) ±1% full-scale
Accuracy (Conductivity) ±1% full-scale
Accuracy (TDS) ±1% of reading
Accuracy (Salinity) ±1.0% full-scale
Temperature compensation Automatic or manual
Display LCD
Interface RS-232
Calibration Up to 6 points
Power 100 to 240 VAC, 50/60 Hz
Datalogging (points) 500
CE Compliance Yes
Brand Oakton
Model CON 2700

Accessories
Qty/Price
Availability

EACH

Usually ships in 14 days or sooner.

EACH

Usually ships in 14 days or sooner.

EACH

Usually ships in 14 days or sooner.

EACH

Usually ships in 14 days or sooner.

EACH

Call for availability.

EACH

Usually ships in 14 days.

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 25 days.




Technical Resources
 
Related Products for Oakton Benchtop CON 2700 Meter with Probe and Stand
Image
  Product Detail
SKU

Oakton Benchtop CON 700 Meter with Probe and Stand

Category: Conductivity/Resistivity/TDS Benchtop Meters
Description: Oakton Benchtop CON 700 Meter
Brand: Oakton


Oakton CON 2700 meter w/probe & stand with NIST-traceable calibvration

Category: Conductivity/Resistivity/TDS Benchtop Meters
Description: Oakton Benchtop CON 2700 Meter
Brand: Oakton


Oakton CON 700 Meter w/probe, stand, and NIST-traceable Calibration

Category: Conductivity/Resistivity/TDS Benchtop Meters
Description: Oakton Benchtop CON 700 Meter
Brand: Oakton


Oakton pH 2700 Benchtop Meter with Probes

Category: Oakton Benchtop pH/Ion Meters
Description: Oakton Benchtop pH 2700 Meters
Brand: Oakton


Oakton Ion 2700 Benchtop Meter with Probes

Category: Oakton Benchtop pH/Ion Meters
Description: Oakton Benchtop Ion 2700 Meters
Brand: Oakton


Oakton pH 2700 Benchtop Meter with Probes and NIST Calibration

Category: Oakton Benchtop pH/Ion Meters
Description: Oakton Benchtop pH 2700 Meters
Brand: Oakton


Oakton Ion 2700 Benchtop Meter with Probes and NIST Calibration

Category: Oakton Benchtop pH/Ion Meters
Description: Oakton Benchtop Ion 2700 Meters
Brand: Oakton


Oakton pH 700 Benchtop Meter with Probes and Stand

Category: Oakton Benchtop pH/Ion Meters
Description: Oakton Benchtop pH 700 Meter
Brand: Oakton


Oakton benchtop pH 510 meter with pH electrode, ATC probe, and electrode holder, 110/220 VAC

Category: pH/Ion Benchtop Meters
Description: Oakton® Benchtop pH 510 Meters
Brand: Oakton


OAKTON Benchtop Ion 510 Meter with pH electrode, ATC probe, and electrode holder, 110/220 VAC

Category: pH/Ion Benchtop Meters
Description: Oakton® Benchtop Ion 510 Meters
Brand: Oakton


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought

Oakton Benchtop CON 2700 Meter with Probe and Stand
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Oakton Basic pH/mV 11 Handheld Meter Only  |  Next: Oakton Benchtop CON 700 Meter with Probe and Stand