Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Positive Displacement Pumps   

Large-Hose Peristaltic Pump, Dry Pump Cavity, Nitrile Rubber Hose, 79

YO-75800-52
Loading price...

Call for availability.
Qty

  • Multiple designs—either dry pump cavity or lubricant filled—to best fit your system requirements
  • Complete isolation of pumped fluids
  • Self-priming and runs dry
  • Wide range of pump configurations and flows
  • No cups, packing, or seals for low maintenance
  • Will not break up delicate emulsions or create excessive frothing
The versatile VECTOR peristaltic pump series gives you pumping options you can’t get from standard positive displacement or centrifugal industrial pumps. The VECTOR pump is designed
to handle the high-viscosity fluids commonly found in industrial processing. Whether these fluids are pasty, pulpy or just plain thick, the VECTOR peristaltic pump can reliably start, stop and continuously pump such fluids at a wide range of pressures and flows. These pumps are ideal for abrasive fluids,
dyes, thick fluids, solids up 2.5 inches, shear-sensitive fluids, stringy material and corrosive fluids.
Product Type Positive Displacement Pump
Viscosity (Max) 100,000 cp
Liquid temperature (Max) 180°F (82°C)
Suction lift 22 ft (6.7 m)
Discharge (pressure) 116 psi (8 bar) max
Connections 6" 316 SS ANSI 150-lb flange
Max flow rate (GPM) 79
Max flow rate (Liters/min) 299
Max solid size 2-1/2" (64 mm)
Displacement (gal./rev) 5.28
Displacement (L/rev) 19.9
Series 2010
Manufacturer number 2010-BS-DD-F2
Model 2010-BS-DD-F2





Technical Resources
 
Related Products for Large-Hose Peristaltic Pump, Dry Pump Cavity, Nitrile Rubber Hose, 79
Image
  Product Detail
SKU

Large-Hose Peristaltic Pump, Dry Pump Cavity, Hypalon Hose, 57 GPM, co

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Hypalon
Model Number: 2009-HF-BB-D2


Large-Hose Peristaltic Pump, Dry Pump Cavity, Hypalon Hose, 79 GPM, co

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Hypalon
Model Number: 2010-HS-DD-F2


Large-Hose Peristaltic Pump, Dry Pump Cavity, EPDM Hose, 57 GPM, conti

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Cole-Parmer
Model Number: 2009-EF-BB-D2


Large-Hose Peristaltic Pump, Dry Pump Cavity, Hypalon Hose, 153 GPM, i

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Hypalon
Model Number: 2010-HS-DD-M2


Large-Hose Peristaltic Pump, Dry Pump Cavity, EPDM Hose, 153 GPM, inte

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Cole-Parmer
Model Number: 2010-ES-DD-M2


Large-Hose Peristaltic Pump, Dry Pump Cavity, EPDM Hose, 97 GPM, inter

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Cole-Parmer
Model Number: 2009-EF-BB-J2


Large-Hose Peristaltic Pump, Dry Pump Cavity, EPDM Hose, 39 GPM, inter

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Cole-Parmer
Model Number: 2008-EF-BB-J2


Large-Hose Peristaltic Pump, Dry Pump Cavity, Hypalon Hose, 39 GPM, in

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Hypalon
Model Number: 2008-HF-BB-J2


Large-Hose Peristaltic Pump, Dry Pump Cavity, EPDM Hose, 79 GPM, conti

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Cole-Parmer
Model Number: 2010-ES-DD-F2


Large-Hose Peristaltic Pump, Dry Pump Cavity, Hypalon Hose, 97 GPM, in

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Hypalon
Model Number: 2009-HF-BB-J2


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews