Home  >  Force & Torque >
  

Torque Tester, Digital, 60 to 600 ft. lb.

YO-25301-34
Loading price...

Call for availability.
Qty

  • Utilizes testing protocols and standards of the American Society of Mechanical Engineers (ASME)
  • Integral transducer and sturdy housing allow multiple mounting configurations
  • Full bridge strain gauge — 350 ohm, 1500 uE, 3 mV/V full scale, and 3.75 excitation
  • Audible and visible (LED) alert indicators
These economical digital torque testers are designed to be used on the bench or mounted on a wall allowing you to conveniently test torque wrenches and torque screwdrivers. Units feature an intuitive menu-driven, touch-pad screen that makes setup and operation easy. Testers display peak value readings in real time and provide the ability to download data to a PC for further analysis and report generation.
What's Included:
USB cable, storage case, six AA batteries, 9V AC/DC power adapter, and calibration document supplied by the manufacturer.
Product Type Torque Tester
Operation mode Track, peak, and first peak
Accuracy ±0.5, ±1 count CW and CCW from 10 to 100% of full scale at 77 °F (25 °C)
Drive (in.) 3/4
Drive (ft-lb) 60 to 600
Drive (kg-m) 46 to 83
Drive (N-m) 81.35 to 813.5
Data storage 500 records (audit mode only)
Operating temperature 40 to 110 °F
(5 to 42 °C)
Operating humidity 0 to 85% RH, noncondensing at 70 °F (21 °C)
Dimensions (" W) 10
Dimensions (" H) 16
Dimensions (" D) 2-1/2
Power Six AA batteries or 9 V AC/DC power adapter
Display 4.7" (119 mm) color LCD, 480 x 272 pixels
Manufacturer number 6004-F-DTT

Accessories
Qty/Price
Availability

PACKAGE of 4

Usually ships in 14 days or sooner.
Build a complete system
Calibrations
Qty/Price
Availability

EACH
Usually ships in 23 days.




 
Related Products for Torque Tester, Digital, 60 to 600 ft. lb.
Image
  Product Detail
SKU

Torque Tester, Digital, 25 to 250 ft. lb.

Category: Force & Torque
Description: CDI Digital Torque Tester
Brand: Cole-Parmer


Torque Tester, Digital, 5 to 50 In. lb.

Category: Force & Torque
Description: CDI Digital Torque Tester
Brand: Cole-Parmer


Torque Tester, Digital, 40 to 400 In. lb.

Category: Force & Torque
Description: CDI Digital Torque Tester
Brand: Cole-Parmer


Torque Tester, Digital, 10 to 100 In. Oz.

Category: Force & Torque
Description: CDI Digital Torque Tester
Brand: Cole-Parmer


Digital Cap Torque Tester, 12 lb/in. capacity, 110 V

Category: Torque Meters
Description: Mark-10 Digital Cap Torque Testers
Brand: Mark-10


Digital Cap Torque Tester, 50 lb/in. capacity, 110 V

Category: Torque Meters
Description: Mark-10 Digital Cap Torque Testers
Brand: Mark-10


Digital Cap Torque Tester, 100 lb/in. capacity, 110 V

Category: Torque Meters
Description: Mark-10 Digital Cap Torque Testers
Brand: Mark-10


Imada Digital Torque Tester for Air Tools and Impact Wrenches (YO-25306-00)

Category: Torque Meters
Description: Imada Digital Torque Tester for Air Tools and Impact Wrenches
Brand: Imada


Manual Digital Torque Tester, 120 VAC

Category: Torque Meters
Description: Manual Closure Torque Tester
Brand: Mecmesin


DTX-85: Cap Torque Tester 85 LBF-In Cap

Category: Torque Meters
Description: Imada Cap Torque Tester
Brand: Imada


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Torque Tester, Digital, 60 to 600 ft. lb.
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Torque Tester, Digital, 5 to 50 In. lb.  |  Next: Torque wrench