Hach SensION ™ + Rugged Conductivity Meter Kit

YO-19604-03
Loading price...

Call for availability.
Qty

  • All-in-one kits with everything you need to start testing
  • Guided, menu navigation makes conductivity testing fast and simple
  • Waterproof, IP67-rated housing
  • Large backlit LCD with anti-glare coating
The sensION EC5 conductivity, TDS, salinity and temperature meter is packaged with everything you need to start testing for general aqueous or difficult media applications. Featuring a workstation carrying case, 3-point calibration, temperature re-adjustment feature and improved stabilization algorithms.

General aqueous EC5 kit includes conductivity probe 19604-51.
Advanced EC5 kit includes robust titanium conductivity probe 19604-52.
What's Included:
What''s included: Conductivity probe, temperature cell, 1413 standard 165-mL bottle, AA batteries and field carrying case.
Conductivity range 0.01uS/cm to 500mS/cm
Conductivity resolution 0.01
Conductivity accuracy ±0.5%
Salinity range 0.0 to 50 g/L
Salinity resolution 0.1/1
Salinity accuracy ±0.5%
TDS range 0.0 to 500 g/L
TDS resolution 3 digits0.00 to 199.9 mS/cm
TDS accuracy ±0.5%
Temp range -20 to 150°C
Temp resolution 0.1°C
Temp accuracy ±0.3°C
Temp compensation Automatic or manual
Battery Three AA batteries
Battery life 500 hours
Dimensions 186 x 74 x 38 mm
Display LCD
Model EC5 5061
Cable length 1 meter (3.3 ft)
CE Compliance Yes
Brand HACH
Manufacturer number LPV3562.97.0002

Accessories
Qty/Price
Availability

PACKAGE of 4

Usually ships in 14 days or sooner.
Cond. Cell, Robust
YO-19604-52

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 25 days.




Technical Resources
 
Related Products for Hach SensION ™ + Rugged Conductivity Meter Kit
Image
  Product Detail
SKU

Hach SensION ™ + Conductivity Meter Kit

Category: Conductivity/Resistivity/TDS Handheld Meters
Description: Hach sensION+ Waterproof Conductivity Meter
Brand: HACH


Hach HQ14d Digital Conductivity Meter Kit

Category: Conductivity/Resistivity/TDS Handheld Meters
Description: Hach HQ14d Portable Conductivity and pH/CON Meter Kits
Brand: HACH


Soil pH/conductivity meter kit (AG6/PH/PSTK)

Category: Soil Testing
Description: Soil pH and Conductivity Meter Kit
Brand: Cole-Parmer


TThermo Scientific Orion 4-Star Benchtop pH/Conductivity Meter Kit

Category: Benchtop Multiparameter meters
Description: Thermo Scientific Orion 4-Star Benchtop pH/Conductivity Meters
Brand: Thermo Scientific Orion


accumet AB 30 benchtop conductivity meter kit

Category: Conductivity/Resistivity/TDS Benchtop Meters
Description: accumet® AB30 Benchtop Conductivity Meters
Brand: Accumet


Thermo Scientific Orion 3-Star Handheld Conductivity Meter Kit

Category: Conductivity/Resistivity/TDS Handheld Meters
Description: Thermo Scientific Orion 3-Star Handheld Conductivity Meters
Brand: Thermo Scientific Orion


Thermo Scientific Orion 3-Star Benchtop Conductivity Meter Kit

Category: Conductivity/Resistivity/TDS Benchtop Meters
Description: Thermo Scientific Orion 3-Star Benchtop Conductivity Meters
Brand: Thermo Scientific Orion


YSI ECOSense Conductivity Meter Kit

Category: Conductivity/Resistivity/TDS Handheld Meters
Description: YSI Ecosense EC300A Conductivity Meter
Brand: YSI


Oakton CON 6+ handheld conductivity meter kit (YO-35604-05)

Category: Conductivity/Resistivity/TDS Handheld Meters
Description: Oakton CON 6+ Handheld Conductivity Meters
Brand: Oakton


Knick Intrinsically-safe Conductivity Meter Kit

Category: pH/Ion Handheld Meters
Description: Knick Intrinscially Safe pH/mV and Conductivity Meters
Brand: Knick


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Hach SensION ™ + Rugged Conductivity Meter Kit
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Hach SensION ™ + Drinking Water pH Meter Kit  |  Next: Hach SensION ™ + Wastewater pH Meter Kit