Masterflex, C-Flex ULTRA, L/S 16, 25 ft.

YO-06434-16
Loading price...

Call for availability.
Qty

  • Long life tubing for any Masterflex® pump used in your pharma and bioprocess applications
Applications: General-purpose lab uses requiring high performance and long life.
Characteristics: Exceptional tensile and tear strength; good biocompatibility; low spallation, reduced residue and low gas permeability; and a smooth surface. Translucent.
Brand Masterflex
Product Type Pump Tubing
Tubing formulation C-Flex ULTRA
Pump Series L/S
Masterflex tubing size (L/S) 16
Tubing ID (mm) 3.1
Tubing ID (in.) 0.12
Hose barb size (in.) 1/8
Flow range with 1 to 600 rpm drive (ml/min) 0.8 to 480
Max pressure (bar) 2.7
Max pressure (psi) 40
Max vacuum (mm Hg) 660
Max vacuum (" Hg) 26
Min temperature (º C) -45
Min temperature (º F) -50
Max temperature (º C) 135
Max temperature (º F) 275
Temperature range (º C) (Dynamic) -40 to 100
Temperature range (º F) (Dynamic) -40 to 212
Suction lift (m H2O) 8.8
Suction lift (ft H2O) 29
Length per pack (m) 7.6
Length per pack (ft) 25
Resin certification (USP) Yes
Resin certification (European Pharmacopoeia) Yes
Resin certification (non-DEHP) Yes
Resin certification (non-phthalate) Yes
Resin certification (RoHS) Yes
Resin certification (ADCF) Yes
Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation

Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.




Technical Resources
 
Related Products for Masterflex, C-Flex ULTRA, L/S 16, 25 ft.
Image
  Product Detail
SKU

Masterflex, C-Flex ULTRA, L/S 14, 25 ft.

Category: Masterflex C-Flex ULTRA Pump Tubing Formulation
Description: L/S Precision C-Flex ULTRA Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex, C-Flex ULTRA, L/S 17, 25 ft.

Category: Masterflex C-Flex ULTRA Pump Tubing Formulation
Description: L/S Precision C-Flex ULTRA Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex C-Flex tubing ULTRA, L/S 15, 25 ft.

Category: Masterflex C-Flex ULTRA Pump Tubing Formulation
Description: L/S High-Performance Precision C-Flex ULTRA Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex C-Flex ULTRA tubing, L/S 24, 25 ft.

Category: Masterflex C-Flex ULTRA Pump Tubing Formulation
Description: L/S High-Performance Precision C-Flex ULTRA Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex C-Flex ULTRA tubing, L/S 35, 25 ft.

Category: Masterflex C-Flex ULTRA Pump Tubing Formulation
Description: L/S High-Performance Precision C-Flex ULTRA Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex C-Flex ULTRA tubing, L/S 36, 25 ft.

Category: Masterflex C-Flex ULTRA Pump Tubing Formulation
Description: L/S High-Performance Precision C-Flex ULTRA Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex C-Flex ULTRA tubing, I/P 73, 25 ft.

Category: Masterflex C-Flex ULTRA Pump Tubing Formulation
Description: I/P Precision C-Flex ULTRA Pump Tubing for Masterflex I/P Pumps
Brand: Masterflex


Masterflex C-Flex ULTRA tubing, I/P 82, 25 ft.

Category: Masterflex C-Flex ULTRA Pump Tubing Formulation
Description: I/P Precision C-Flex ULTRA Pump Tubing for Masterflex I/P Pumps
Brand: Masterflex


Masterflex, C-Flex ULTRA, Precision Size L/S 18 Tubing, 25 Ft

Category: Masterflex C-Flex ULTRA Pump Tubing Formulation
Description: L/S Precision C-Flex ULTRA Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex, C-Flex (50 A), L/S 16, 25 ft.

Category: L/S Precision Pump Tubing for Masterflex L/S Pumps
Description: L/S Precision C-FLEX Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought

Masterflex, C-Flex ULTRA, L/S 16, 25 ft.
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Masterflex, C-Flex ULTRA, L/S 14, 25 ft.  |  Next: Masterflex, C-Flex ULTRA, L/S 17, 25 ft.