Subtotal =  
Items =  
View Cart
Welcome
Home  >  Viscometers   

Cannon SimpleVIS™ Kinematic Viscometer

YO-98946-50
Loading price...

Call for availability.
Qty

  • Direct kinematic viscosity measurement for both transparent and opaque oils
  • Includes everything to get started—just add your sample and solvent
  • Graphical touch screen provides easy operation
  • Measures kinematic viscosity per ASTM D7279 or ASTM D445-modified
  • Ideal for testing mineral oils, synthetic oils, ISO VG lubricants, and SAE engine and gear oils
  • Output your data through the RS-232 interface using the optional printer (sold separately)
  • Completely portable—just needs to be plugged in; order the optional carrying case for safe transporation

What's Included:
pipettor, solvent bottle, waste bottle, connection tubing, and power cord.
Product Type Kinematic Viscometer
Accuracy <3% of measured value
Viscosity range at 104° (40°C): 10 to 700 mm2/s (cSt)
at 212°F (100°C): 5.5 to 200 mm2/s (cSt)
Viscosity repeatability <2% of measured value
Sample volume needed 450 to 500 µL
Output RS-232
Power 100 to 230 VAC, 50/60 Hz
Response time Approximately 3 minutes
Dimensions 5"W x 12"H x 14"D (128 x 304 x 356 mm)
Manufacturer number 9725-S10

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.




Technical Resources
 
Related Products for Cannon SimpleVIS™ Kinematic Viscometer
Image
  Product Detail
SKU

Compact Dot Matrix Printer for SimpleVIS Viscometer

Category: Viscometers
Description: SimpleVIS Kinematic Viscometer
Brand: Matrix


Hard Carrying Case for SimpleVIS Viscometer

Category: Viscometers
Description: SimpleVIS Kinematic Viscometer
Brand: Cole-Parmer


Cannon Cannon-Fenske routine viscometer, size 25

Category: Cannon Glass Capillary Viscometers
Description: Cannon-Fenske Routine Viscometers
Brand: Cannon
Model Number: 9721-B50


Cannon Cannon-Fenske routine viscometer, size 50

Category: Cannon Glass Capillary Viscometers
Description: Cannon-Fenske Routine Viscometers
Brand: Cannon
Model Number: 9721-B53


Cannon Cannon-Fenske routine viscometer, size 75

Category: Cannon Glass Capillary Viscometers
Description: Cannon-Fenske Routine Viscometers
Brand: Cannon
Model Number: 9721-B56


Cannon Cannon-Fenske routine viscometer, size 100

Category: Cannon Glass Capillary Viscometers
Description: Cannon-Fenske Routine Viscometers
Brand: Cannon
Model Number: 9721-B59


Cannon Cannon-Fenske routine viscometer, size 150

Category: Cannon Glass Capillary Viscometers
Description: Cannon-Fenske Routine Viscometers
Brand: Cannon
Model Number: 9721-B62


Cannon Cannon-Fenske routine viscometer, size 200

Category: Cannon Glass Capillary Viscometers
Description: Cannon-Fenske Routine Viscometers
Brand: Cannon
Model Number: 9721-B65


Cannon Cannon-Fenske routine viscometer, size 300

Category: Cannon Glass Capillary Viscometers
Description: Cannon-Fenske Routine Viscometers
Brand: Cannon
Model Number: 9721-B68


Cannon Cannon-Fenske routine viscometer, size 350

Category: Cannon Glass Capillary Viscometers
Description: Cannon-Fenske Routine Viscometers
Brand: Cannon
Model Number: 9721-B71


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews