Home  >  General Accessories   

Power supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cable

YO-77200-07
Loading price...

Usually ships in 14 days or sooner.
Qty
Product Type Pump Drive





Technical Resources
 
Related Products for Power supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cable
Image
  Product Detail
SKU

Nova Strobe pbx Phase-Shifting Stroboscope, with 115/230 VAC power supply/recharger

Category: Stroboscopes
Description: Nova-Strobe Deluxe Digital Stroboscopes
Brand: Preventive Maintenance


Nova Strobe pbx Deluxe Stroboscope Kit, 115/230 VAC power supply/recharger, with spare lamp, and carrying case

Category: Stroboscopes
Description: Nova-Strobe Deluxe Digital Stroboscopes
Brand: Preventive Maintenance


Monarch Instruments Nova-Strobe PBL LED Stroboscope, internal NiMH rechargeable batteries and 115/230 VAC power supply/recharger

Category: Stroboscopes
Description: Monarch Instrument Nova-Strobe LED Portable Stroboscopes
Brand: MONARCH INSTRUMENT


Monarch Instruments Nova-Strobe PBL Kit LED Stroboscope, internal NiMH rechargeable batteries and 115/230 VAC power supply/recharger

Category: Stroboscopes
Description: Monarch Instrument Nova-Strobe LED Portable Stroboscopes
Brand: MONARCH INSTRUMENT


Nova Strobe bbx Stroboscope, battery powered, with 115/230 VAC recharger

Category: Stroboscopes
Description: Nova-Strobe Digital Stroboscopes
Brand: Preventive Maintenance


LMI pH pulse output controller 115/230 VAC

Category: pH/ORP Control
Description: LMI Industrial Wall -Mount Controllers
Brand: LMI


LMI pH pulse output controller with 4 to 20 mA output 115/230 VAC

Category: pH/ORP Control
Description: LMI Industrial Wall -Mount Controllers
Brand: LMI


AC Variable-Speed Controller, 1/3 hp, 115/230 VAC, 1.7 amp, 120-240VAC output

Category: AC Controllers
Description: Single-Phase Input Variable-Speed Controllers
Brand: Automation Control


AC Variable-Speed Controller, 1/2 hp, 115/230 VAC, 2.4 amp, 120-240VAC output

Category: AC Controllers
Description: Single-Phase Input Variable-Speed Controllers
Brand: Automation Control


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
Bel-ArtPower supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cable
 
5.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Just what I needed

By Field Queen

from Chicago, IL

Verified Reviewer

Pros

  • Good replacement

Cons

  • Was hard to find

Best Uses

  • Preparing for field

Comments about Bel-Art Power supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cable:

I used this as a replacement for charging a portable peristaltic field pump.

Displaying review 1

Back to top

Customers Who Bought This Item Also Bought

Power supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cable
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Power Supply, 7.5W, 300mA (7300-7524)  |  Next: Power supply, Wall-mt, 115VAC/12VDC, US