Home  >  Force Gauges >
  

Push-Pull Force Gauge 20 X .250 Lbs.Capacity

YO-93949-58
Loading price...

Call for availability.
Qty

  • Capacities up to 60 lb and 28 kg
  • Accuracy¡ª±2 graduations ¡Ü2500 g; ±1 graduation >2500 g
  • Handheld or test stand¡ªmounting holes provided
  • Dual graduations¡ªdecimal pounds/grams and ounce/grams.
  • Tension/compression¡ªpush and pull from opposite ends
  • Maximum reading memory¡ªmaximum reading held automatically; push-button returns pointer to zero
  • Compact size and weight¡ª21⁄4" dial diameter; 10 oz weight
  • Plunger movement¡ªapproximately 0.4" (10 mm) full scale deflection
  • Construction¡ªhigh-impact plastic case, aluminum dial, galvanized steel spring, stainless steel plungers and accessories, brass mechanism chassis and plexiglass dial crystal
The Model FDK Force Dial line features both decimal lb/gram models as well as equivalent oz/gram models. Now with nine models, they are even more useful in a broad range of push-pull applications up to 60 lb. These units feature improved readability, a variety of accessories and carrying case.
What's Included:
Stainless steel attachments including a flat head, extended point, tension hook, and carrying case with manual.
Product Type Force Gauge
Description Push/Pull Force Gauge
Capacity (lbs) 20 lb x 0.250 lb
Accuracy ±2 graduations <2500g 1 graduation >2500g
Display Analog dial with rotational tare ring
Manufacturer number FDK-20
Brand WAGNER INSTRUMENTS
Model FDK-20

Calibrations
Qty/Price
Availability

EACH
Usually ships in 22 days.




 
Related Products for Push-Pull Force Gauge 20 X .250 Lbs.Capacity
Image
  Product Detail
SKU

Push/Pull Force Gauge 2 X .020 Lbs Capacity

Category: Force Gauges
Description: Wagner Force Dials
Brand: WAGNER INSTRUMENTS


Push/Pull Force Gauge 10 X .100 Lbs. Capacity

Category: Force Gauges
Description: Wagner Force Dials
Brand: WAGNER INSTRUMENTS


Push/Pull Force Gauge 32 X .250 Oz.Capacity

Category: Force Gauges
Description: Wagner Force Dials
Brand: WAGNER INSTRUMENTS


Push/Pull Force Gauge 40 X .500LBS.Capacity

Category: Force Gauges
Description: Wagner Force Dials
Brand: WAGNER INSTRUMENTS


FDK-60 : Force Gauge 60Lbs Push/Pull Force Gauge 60 X .500LBS.Capacity

Category: Force Gauges
Description: Wagner Force Dials
Brand: WAGNER INSTRUMENTS


Push/Pull Force Gauge 5 X .050 Lbs.Capacity

Category: Force Gauges
Description: Wagner Force Dials
Brand: WAGNER INSTRUMENTS


Push/Pull Force Gauge 10LBS.X 2oz.Capacity

Category: Force Gauges
Description: Wagner Force Dials
Brand: WAGNER INSTRUMENTS


Mg20:Dig Force gauge 20 X 0.02 Lbs.

Category: Force Gauges
Description: Mark-10 Economical Digital Force Gauges
Brand: Mark-10


Mechanical force gauge, 20 lb capacity (MF-20)

Category: Force Gauges
Description: Shimpo English Gauges
Brand: Shimpo


Mark-10, M5-20, Digital Force Gauge, 20 lb / 10 kg / 100 N

Category: Force Gauges
Description: Mark-10 M5 Series Premium Digital Force Gauges
Brand: Mark-10


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews