GD-50 : Gauge, Dynamometer 60-500 grams

YO-93955-14
Loading price...

Call for availability.
Qty
    Measurement is extremely simple. Just place point of gauge arm perpendicular to the force to be measured. Reading can be taken in both directions- clockwise and counter-clockwise.

    All Gauges Equipped With Maximum Reading Pointer
    Maximum reading pointer moves with indicator when testing. It will remain at maximum force measured, enabling user to take reading afterward. No need to look at dial hand while measuring, thus avoiding reading errors.

    Gauges Offer Extreme Precision And Durability
    The measuring springs are made of hard-tempered annealed beryllium copper. This alloy provides outstanding flexibility with minimum effort. Dial is protected by unbreakable glass. Packaged in rigid, fitted plastic case to protect instrument.

    All gauges equipped with maximum reading pointer…
    (Reading + Maximum Scale Reading)

    APPLICATIONS
    • Spring tension of all relay contacts and switches
    • Starting torque or motors, clock movements, etc.
    • Pressure of brushes in electro-mechanical devices, phono tone arms, needles, etc.

    Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
    Product Type Dynamometers
    Description Precision Dynamometers
    Display Analog dial with rotational tare ring
    Manufacturer number GD-50
    Brand JONARD INDUSTRIES CORP
    Model GD-50

    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 23 days.




     
    Related Products for GD-50 : Gauge, Dynamometer 60-500 grams
    Image
      Product Detail
    SKU

    GD-15 : Gauge, dynamometer 15-150 grams

    Category: Force Gauges
    Description: Jonard Precision Dynamometers
    Brand: JONARD INDUSTRIES CORP


    GD-25 : Gauge, Dynamometer 30-250 grams

    Category: Force Gauges
    Description: Jonard Precision Dynamometers
    Brand: JONARD INDUSTRIES CORP


    GD-10 : Gauge, Dynamometer 10-100 grams

    Category: Force Gauges
    Description: Jonard Precision Dynamometers
    Brand: JONARD INDUSTRIES CORP


    GD-30 : Gauge, Dynamometer 40-350 grams

    Category: Force Gauges
    Description: Jonard Precision Dynamometers
    Brand: JONARD INDUSTRIES CORP


    GD-3 : Gauge, Dynamometer 4-35 grams

    Category: Force Gauges
    Description: Jonard Precision Dynamometers
    Brand: JONARD INDUSTRIES CORP


    GD-1 : Gauge, Dynamometer 0-10 grams

    Category: Force Gauges
    Description: Jonard Precision Dynamometers
    Brand: JONARD INDUSTRIES CORP


    GD-5 : Gauge, Dynamometer 5-50 grams

    Category: Force Gauges
    Description: Jonard Precision Dynamometers
    Brand: JONARD INDUSTRIES CORP


    Radiation Detector, Energy-Compensated, 0 to 50 mRad/hr; 0 to 500 mSv/hr

    Category: Radiation Detectors
    Description: Radiation Alert Analog Radiation Detectors
    Brand: Radiation Alert


    Low-Cost Utility Pressure Gauge, 0-60 psi (KCCP7211-2.5-4-60)

    Category: Mechanical Pressure Gauges
    Description: Quality Utility Gauges
    Brand: Cole-Parmer


    Low-Cost Utility Pressure Gauge, 0-60 psi (KCCP7214-2.5-4-60)

    Category: Mechanical Pressure Gauges
    Description: Quality Utility Gauges
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews