Subtotal =  
Items =  
View Cart
Welcome
Home  >  I/P Brushless Variable-Speed Process Drives   

Masterflex I/P Precision Brushless Drive, 33 to 650 rpm, 115/230 VAC

YO-77410-10
Loading price...

Call for availability.
Qty

  • Powerful, low-maintenance drives are versatile and cost-effective
  • Flow range: 0.2 to 26 LPM (depends on drive rpm and tubing size; achieve 26 LPM by stacking two I/P Easy-Load® pump heads)
  • 1/3-hp brushless motor handles challenging applications with minimal maintenance
  • Non-chip epoxy-coated, IP55-rated steel enclosure protects against moisture, chemicals, and dust
  • Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads
  • Flow: 0.2 to 19 LPM (0.06 to 5.0 GPM); flow rate depends on motor rpm and tubing size.
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Start/stop/reverse via sealed keypad
  • Digital display shows motor speed, from 5 to 100%

  • Flow: 0.2 to 19 LPM (0.06 to 5.0 GPM); flow rate depends on motor rpm and tubing size.
  • Three-turn speed control offers precision and repeatability—LED display shows percent speed with 1% resolution
  • 1/3-hp brushless motor handles challenging applications with minimal maintenance
  • Non-chip epoxy-coated, IP55-rated steel and aluminum enclosure protects against moisture, chemicals, and dust
  • Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads
I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.

The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.
Brushless drive supplies enough torque to drive two pump heads using any tubing formulations.

What's Included:
6-ft (1.8-m) line cord with IEC320/CEE 22 connector coupler. Please specify final destination country to receive the correct plug/cord set.
Product Type Masterflex I/P Drive
Max flow rate (mL/min) 19000
Min flow rate (mL/min) 200
Control type Digital Variable Speed
Flow rate with I/P 26 tubing (LPM) 0.2 to 4.0
Flow rate with I/P 26 tubing (GPM) 0.06 to 1.0
Flow rate with I/P 70 tubing (GPM) 0.11 to 2.1
Flow rate with I/P 88 tubing (LPM) 0.66 to 17
Flow rate with I/P 82 tubing (LPM) 0.66 to 13
Flow rate with I/P 70 tubing (LPM) 0.4 to 8.0
Flow rate with I/P 88 tubing (GPM) 0.17 to 4.5
Flow rate with I/P 82 tubing (GPM) 0.17 to 3.5
Flow rate with I/P 89 tubing (LPM) 0.86 to 19
Flow rate with I/P 73 tubing (LPM) 0.4 to 8.0
Flow rate with I/P 73 tubing (GPM) 0.11 to 2.1
Flow rate with I/P 89 tubing (GPM) 0.23 to 5.0
Power (Amps) 4.5 at 115 VAC
2.6 at 230 VAC
Motor (hp) 1/3
Motor (watts) 250
Reversible motor Yes
rpm 33 to 650
Speed control ±0.25%
No. of Pump heads accepted 2
Type of Pump heads accepted Standard, Easy-Load®,
High-Performance
Brand Masterflex
Model 77410-10
Manufacturer number 77410-10

Calibrations
Qty/Price
Availability

EACH
Usually ships in 22 days.
Reconditioned & Like New
Qty/Price
Availability
RECOND 77410-10
EW-00159JM

at Call for Price

Usually ships in 14 days.




Technical Resources
 
Related Products for Masterflex I/P Precision Brushless Drive, 33 to 650 rpm, 115/230 VAC
Image
  Product Detail
SKU

Masterflex I/P Precision Brushless Drive with Analog Remote, 33 to 650

Category: I/P Brushless Variable-Speed Process Drives
Description: Masterflex I/P Precision Brushless Process Drives with Analog Remote Capabilities
Brand: Masterflex
Model Number: 77411-00


I/P Digital Console Process Drive, 1 to 650 rpm, 115/230 VAC.

Category: I/P Digital Variable-Speed Drives
Description: I/P Digital Console Process Drive
Brand: Masterflex
Model Number: 77420-00


Ismatec™ quick-couple digital drive, 2 to 240 rpm, 115/230 VAC

Category: Ismatec Quick Couple Drives and Pump Heads
Description: Ismatec Quick-Couple Digital Drive with Analog Input
Brand: Ismatec


Masterflex I/P precision brushless pump system with Easy-Load pump hea

Category: I/P Analog Pump Systems
Description: I/P Precision Brushless Process Pumps
Brand: Masterflex


Masterflex I/P precision brushless pump system with High-Performance p

Category: I/P Analog Pump Systems
Description: I/P Precision Brushless Process Pumps
Brand: Masterflex


Masterflex I/P precision brushless pump with analog remote and Easy-Lo

Category: I/P Analog Pump Systems
Description: I/P Precision Brushless Process Pumps with Remote I/O
Brand: Masterflex


Masterflex I/P precision brushless pump with analog remote and High-Pe

Category: I/P Analog Pump Systems
Description: I/P Precision Brushless Process Pumps with Remote I/O
Brand: Masterflex


Masterflex L/S Precision Modular Drive with Bench Top Controller and R (YO-07557-00)

Category: L/S Precision Variable-Speed Modular Drives
Description: L/S Precision Modular Drives with Bench Top Controller
Brand: Masterflex


Masterflex L/S Precision Modular Drive with Bench Top Controller and R (YO-07557-10)

Category: L/S Precision Variable-Speed Modular Drives
Description: L/S Precision Modular Drives with Bench Top Controller
Brand: Masterflex


Masterflex I/P Precision Modular Drive with Benchtop Controller and Re

Category: I/P Precision Variable-Speed Modular Drives
Description: I/P Precision Modular Drives with Bench Top Controller
Brand: Masterflex
Model Number: 07591-20


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought