Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 25 mL

YO-34557-66
Loading price...

for availability.
Qty

  • Amber volumetric, Class A, glass stopper
These heavy-duty, wide-mouth volumetric flasks are amber to protect your light-sensitive solutions. Wide neck allows up to 50mL pipette access. Flat bottom allows even stirring with standard stir bars. Each flask features large, permanent volume markings.
Capacity (mL) 25
Tolerance (mL) ±0.08
Material Glass
Stopper size 13
Height (cm) 13.00
Brand KIMAX®
Manufacturer number 92822G-25





Technical Resources
 
Related Products for Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 25 mL
Image
  Product Detail
SKU

Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 5 mL

Category: Glass Volumetric Flasks
Description: KIMAX RAY-SORB Wide Mouth Glass Volumetric Flasks with Glass Stoppers
Brand: KIMAX


Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 10 mL

Category: Glass Volumetric Flasks
Description: KIMAX RAY-SORB Wide Mouth Glass Volumetric Flasks with Glass Stoppers
Brand: KIMAX


Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 20 mL

Category: Glass Volumetric Flasks
Description: KIMAX RAY-SORB Wide Mouth Glass Volumetric Flasks with Glass Stoppers
Brand: KIMAX


Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 50 mL

Category: Glass Volumetric Flasks
Description: KIMAX RAY-SORB Wide Mouth Glass Volumetric Flasks with Glass Stoppers
Brand: KIMAX


Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 100 mL

Category: Glass Volumetric Flasks
Description: KIMAX RAY-SORB Wide Mouth Glass Volumetric Flasks with Glass Stoppers
Brand: KIMAX


Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 200 mL

Category: Glass Volumetric Flasks
Description: KIMAX RAY-SORB Wide Mouth Glass Volumetric Flasks with Glass Stoppers
Brand: KIMAX


Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 250 mL

Category: Glass Volumetric Flasks
Description: KIMAX RAY-SORB Wide Mouth Glass Volumetric Flasks with Glass Stoppers
Brand: KIMAX


Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 500 mL

Category: Glass Volumetric Flasks
Description: KIMAX RAY-SORB Wide Mouth Glass Volumetric Flasks with Glass Stoppers
Brand: KIMAX


Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 1000 mL

Category: Glass Volumetric Flasks
Description: KIMAX RAY-SORB Wide Mouth Glass Volumetric Flasks with Glass Stoppers
Brand: KIMAX


Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 2000 mL

Category: Glass Volumetric Flasks
Description: KIMAX RAY-SORB Wide Mouth Glass Volumetric Flasks with Glass Stoppers
Brand: KIMAX


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 25 mL
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 2000 mL  |  Next: Kimax Ray-Sorb Volumetric Glass Flask, Hd, Wm, 250 mL