dummy
Home
>
Masterflex I/P Pump Heads
YO-77601-10
Call for availability.
Qty:
- Quick, simple tubing changestubing replacement and fluid changeover takes only seconds
- Accept multiple tubing sizes for maximum flexibility
- Automatic tubing retention eliminates user adjustments and makes setup easyoffers improved tubing life and improved performance
- Fast tubing changes minimize downtime
- Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the “squeeze” on the tubing.
- Five-screw mounting—ensures pump head is mounted securely to drive
The Easy-Load pump head combines an over-center cam with automatic tubing retention in a rugged, chemical-resistant housing. This patented design allows fast, easy tubing changes without removing the pump head from the drive. Built-in tubing guide ensures correct positioning of tubing to maximize performance and pump tubing life. Spring-loaded tubing retainers ensure tubing is secured automatically to promote long tubing life and optimize performance of each tubing size.
Select from polysulfone (PSF) housing with CRS or SS rotor, or polyphenylene sulfide (PPS) housing with SS rotor. PSF is economical, while PPS offers enhanced chemical resistance. SS rotors feature PTFE-sealed bearings for long life and reduced maintenance; CRS rotors have Buna N shielded bearings.
Dual-channel hardware allows two pump heads to operate on a single drive—order 77601-96 separately under "Accessories".
With single or multiple channels, tubing can be changed in each channel without removing the EASY-LOAD pump heads from your drive.
What's Included:
single-channel mounting hardware and a 20" (51 cm) length of silicone pump tubing.
| Product Type |
Pump Head |
| Max flow rate (LPM) |
13.0 |
| Max flow rate (GPM) |
3.5 |
| Min flow rate (LPM) |
0.01 |
| Min flow rate (GPM) |
0.002 |
| Accepted tubing |
I/P 26, I/P 73, I/P 82 |
| Max pressure (psi) |
40 |
| Max pressure (bar) |
2.7 |
| Rotor material |
Stainless steel |
| Housing material |
PSF |
| Occlusion |
Adjustable |
| Flow Chart |
Click to View |
| Automatic tubing retention |
Yes |
| Brand |
Masterflex |
| Manufacturer number |
77601-10 |
EACH
Call for availability.
EACH
Usually ships in 14 days or sooner.
PACKAGE
Usually ships in 14 days or sooner.
EACH
Usually ships in 14 days or sooner.
at Call for Price
Usually ships in 14 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Related Products for Masterflex I/P Easy-Load pump head, PSF housing/SS rotor.
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call